Zoro Homepage

60QT Tinley Patio Cooler Red

  • Mfr # A601010532

  • Zoro # G616327178


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Height
82.5 in.
Length
55 in.
Features
With a full load of ice and the lid closed, the interior remains in an ice-water mixture state even after 80 hours.
Color
Red
Width
55 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A601010532
Zoro #
G616327178
UPC #
841057192863
Country of Origin
China

Dimensions

Height
82.5 in.
Length
55 in.
Width
55 in.
Exterior Dia.
55 in.

Details

Features
With a full load of ice and the lid closed, the interior remains in an ice-water mixture state even after 80 hours.
Color
Red
Material
Steel/PP/SS

Description

Keep your drinks cool in style with this patio cooler cart by Sunjoy, the worlds leading ready-to-assemble outdoor structure maker. This is the perfect way to store and serve beverages at your next gathering. This round rolling cooler is made of powder-coated steel. Two handles are included to make the cooler easy to move. The lower shelf is a great place for extra storage and the built-in bottle opener ensures you will always be able to open your favorite beverage. Use the wheels locking feature to ensure stability once the cooler cart is positioned where desired. The cooler comes with a stainless-steel drain plug to make clean-up a breeze when the party is over.


  • Ultra-Long Ice Retention With SUNJOY’s PU foam insulation, your drinks stay icy cold for 80 hourseven in warm weather. Lab-tested with a full ice load, 0.4 kg of ice remained unmelted after 3+-days.
  • Effortless Mobility Glide across grass, gravel, or decks with four 360° all-terrain wheels. Two locking brakes keep the cart firmly in place during use.
  • Party-Perfect Design The built-in stainless steel bottle opener and cap holder keep your space tidy, while the dual-opening lid lets guests grab drinks without crowding.
  • Smart Storage Solutions Store 70 cans in the main compartment (Dia 20" x H11.8") and use the lower shelf for extra suppliesperfect for keeping essentials organized.
  • Style That Stands Out Choose from four bold colors and a sleek cylindrical design that elevates your outdoor setup. Sturdy metal side handles offer a reliable grip for easy lifting, adding practicality without compromising looks.
  • Hassle-Free Maintenance The aluminum drain pipe and seal valve make cleaning quick, while the 0.7" thick base ensures durability.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.