63 in. Christmas Lighted Stacked Gift Box, 3D Tinsel Santa Stacked Gift Box Outdoor Garden Yard

  • Mfr # D116020000

  • Zoro # G216250128


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Length
36.42 in.
Width
36.4 in.
Material
Iron/Polyester/Copper/PVC/Glass/PP
Height
62.99 in.
Size
36.42 in L x 36.4 in W x 62.99 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D116020000
Zoro #
G216250128
UPC #
841057190074
Country of Origin
China

Dimensions

Length
36.42 in.
Width
36.4 in.
Height
62.99 in.
Size
36.42 in L x 36.4 in W x 62.99 in H

Details

Material
Iron/Polyester/Copper/PVC/Glass/PP

Description

Illuminate your holiday spirit with Sunjoys Stacked Gift Box Indoor and Outdoor Christmas Decoration! This festive decoration features a charming stacked gift box design, perfect for enhancing both indoor and outdoor Christmas displays. Effortless setup is guaranteed with its plug-in design, while assembly and storage are a breeze thanks to its lightweight and easy-to-disassemble structure. Glowing LED lights wrapped around the surface of the gift boxes emit a warm, inviting glow, creating a magical ambiance. Versatile in placement, this decoration adapts effortlessly to any holiday setting. Securely anchored by support poles, this is a delightful addition to your festive decor!


  • Effortless Light-Up: Simply plug in to power on and unplug to power off. Brighten up your Christmas decor by creating an attractive focal point in your yard or porch.
  • Easy Assembly and Storage: This Christmas stacked gift box requires a simple installation, is easy to set up, and saves space. It's lightweight for easy transport and can be disassembled for convenient storage.
  • Glowing LED Lights: LED wires are wrapped around the frame of this Christmas stacked gift box, powered by a plug. Bring a charming glow to light up your house, creating a lively feel for your holiday decor and matching any of your existing Christmas decorations.
  • Versatile Placement: Perfect for a wide range of applications, you can place our lighted stacked gift box anywhere to add a whimsical touch to your Christmas decor, both indoors and outdoors. It also makes a great Christmas gift for friends and family.
  • Stable and Secure: Includes support poles to ensure the decoration stays stable.
  • Lighted Stacked Gift Box: Size: 36.42" L x 36.42" W x 62.99"H, weight: 12.35 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.