Zoro Homepage

7 ft. x 9 ft. Grill Gazebo with Shelves and Hooks

  • Mfr # A102027630

  • Zoro # G816099455


product price: $764.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Coating: Matte Black
Material
Steel
Width
83.85 in.
Length
107.48 in.
Height
105.11 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102027630
Zoro #
G816099455
UPC #
841057187951
Country of Origin
China

Dimensions

Width
83.85 in.
Length
107.48 in.
Height
105.11 in.
Post Dimensions
2.36 in. x 2.36 in.
Inside Post-to-Post Dimensions
7.5 ft. L x 5.5 ft. W x 6.4 ft. H

Details

Color
Coating: Matte Black
Material
Steel
Wind Resistance
50MPH
Snow Load
2500 lbs

Description

Introducing the Sunjoy Rochdale Hardtop Gazebo, your ticket to outdoor luxury and relaxation! Our innovative 2-tier roof design ensures optimal air circulation, guaranteeing a cool and comfortable atmosphere for unwinding after a long day. With the included ceiling hook, you can effortlessly hang lighting fixtures or decorative elements, instantly transforming your outdoor space into a captivating oasis for gatherings and events. Equipped with practical amenities like hooks and storage shelves, our gazebo enhances your outdoor experience by keeping essentials organized and within reach. Measuring 107.48 inches in length, 83.85 inches in width, and standing at 105.11 inches tall, our stylish gazebo seamlessly integrates into any outdoor setting, from intimate patios to expansive lawns, enhancing the beauty of your landscape. Plus, with effortless maintenance in mind, our gazebo's screen doubles as a convenient storage solution during outdoor cooking sessions, ensuring your culinary essentials are always at hand.


  • Enhanced Air Flow: Our innovative 2-tier roof design ensures optimal air circulation, allowing refreshing breezes to flow freely through your outdoor space, creating a cool and comfortable atmosphere for relaxation.
  • Versatile Decor Options: With the included ceiling hook, you have the freedom to effortlessly hang lighting fixtures, lanterns, or decorative elements, instantly elevating the ambiance of your outdoor gatherings and events.
  • Convenient Utility Features: Equipped with practical amenities such as hooks and storage shelves, our gazebo enhances your daily outdoor experience by providing easy access to essentials, keeping your space organized and functional.
  • Expansive Scenery Integration: Sized at 107.48 inches in length, 83.85 inches in width, and standing at 105.11 inches tall, our stylish gazebo seamlessly integrates into various outdoor settings, from cozy patios to sprawling lawns, enhancing the beauty of your landscape.
  • Effortless Maintenance: Utilize the screen of our gazebo as a convenient storage solution for condiments and towels during your outdoor cooking sessions, ensuring everything you need is within arm's reach, simplifying your outdoor culinary experience.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.