8 ft. x 5 ft. Brown Steel 2-tier Grill Gazebo with Tan and Brown Canopy

  • Mfr # A103002203

  • Zoro # G016393865


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Fabric
Height
102.4 in
Width
59.8 in
Color
Grey
Length
96.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A103002203
Zoro #
G016393865
UPC #
841057165447
Country of Origin
China

Dimensions

Height
102.4 in
Width
59.8 in
Length
96.1 in
Size
8 ft L x 5 ft W x 8.5 ft H
Post Size
1.6 in x 1.6 in

Details

Material
Steel/Fabric
Color
Grey
Wind Resistance
12.4 MPH
Ground to Horizontal Opening
6.2 ft

Description

Kick back and enjoy your time grilling in the backyard even more with this grill gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy. This grill gazebo is designed to protect your grill from natures toughest elements. The 5 ft. x 8 ft. rust-resistant powder-coated steel structure supporting a weather-resistant 2-tone canopy not only shelters your grill, but it also keeps you dry and cool any time youre cooking. No more standing in the rain while you flip burgers. The 2-tier roof helps ventliate smoke. Handy accessories like hooks for grill utensils and built-in shelves makes this functional and attractive. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor cooking space in no time.


  • Gray and black weather-resistant fabric
  • Rust-resistant powder-coated black steel frame
  • 2-tier roof for ventilation
  • Easy illustrative assembly instructions with an experienced customer service team at the ready for any questions that may arise
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.