Zoro Homepage

80 QT Outdoor SS Cooler

  • Mfr # A601000330

  • Zoro # G714919589


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
18 8/9 in
Length
38 4/7 in
Color
Silver
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A601000330
Zoro #
G714919589
UPC #
841057186909
Country of Origin
China

Dimensions

Width
18 8/9 in
Length
38 4/7 in

Details

Material
Steel
Color
Silver
Shape
Rectangle

Description

Instantly add shade to any outdoor setting with this universal umbrella base by Sunjoy, the world's leading ready-to-assemble outdoor structure maker. This classical umbrella base constructed of 100% HDPE combines beauty and function, which is durable enough to fully support your patio umbrellas. Perfect for your outdoor lounge chairs or seating areas. This black leather-like finish is certain to go with almost all setting styles, such as patios, backyards, gardens, decks, poolsides, etc. Fill with water/sand to add weight.


  • •Premium Stainless Steel: The cooler is made of premium stainless steel, making it durable, sturdy, and resistant to rust, dust, scratches, and corrosion. It is perfect for outdoor kitchens and gatherings.
  • •Convenient Design: This cooler has built-in a bottle opener and bottle cap catcher for keeping your party area nice and tidy, and a stainless-steel drain plug for easy cleaning. The built-in durable metal handles allow for easy movement.
  • •Large Capacity: Spacious 80 quart/20-gallon fill capacity can hold up to 40 bottles, or 80 cans, and all your favorite fruits or beverages. Perfect for your outdoor gatherings and activities.
  • •Four Sturdy Wheels: All four wheels feature 360-degree rotation for easy transportation. Two-wheel brake system stably secures the cooler in place when needed.
  • •Multiple Scenery Application: Size: 38.58” L x 18.90“ W x 32.68” H, weight: 42 lbs. This stylish ice chest cooer cart is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, lawns, and etc.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.