8ft x 12ft Churchill Cedar Framed Grill Gazebo with exclusive AC Power Port

  • Mfr # A104003711

  • Zoro # G916296952


product price:  $1,000.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Width
94.48 in
Height
114.17 in
Length
141.73 in
Material
Steel/Wood
Inside Post-to-Post Dimensions
10.3 ft. L x 6.4 ft. W x 6.8 ft. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A104003711
Zoro #
G916296952
UPC #
841057184585
Country of Origin
China

Dimensions

Width
94.48 in
Height
114.17 in
Length
141.73 in
Inside Post-to-Post Dimensions
10.3 ft. L x 6.4 ft. W x 6.8 ft. H
Post Dimensions
3.15 in x 3.15 in
Size
11.8 ft. L x 7.9 ft. W x 9.5 ft. H

Details

Material
Steel/Wood
Ground to Horizontal Opening
6.8 ft.
Snow Load
2,500 lbs
Wood Species
Stain-Harbor Mist
Wind Resistance
50 mph
Coating Color
Matte Hammered Black

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun. Kick back and enjoy your time grilling in the backyard even more with this 8 ft. x 12 ft. wood grill gazebo by the worlds leading ready-to-assemble outdoor structure maker, Sunjoy. Create a perfect outdoor setting for any time of the year. Keep cool in the shade under the durable powder-coated steel roof and wood frame. Two built-in shelves make this grill functional and attractive. With straightforward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space in no time.


  • Premium Cedar wood frame is coated with protective finish to ensure durability for long-term usage
  • Durable matte black powder-coated steel roof
  • Shelves on both sides provide space for placing cutleries or grilling accessories
  • Perfect for outdoor grilling, BBQing and backyard gatherings
  • POWERED UP: Exclusive PowerPort includes 2 USB ports and 2 outlets great for electric smokers, grills, lights, device charging and more
  • Hooks be installed in the shelf for storing grill tools.
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.