8ft x 5ft Double Roof Red Pop up Grill Gazebo with Portable Bag and Removable Remote Control Light

  • Mfr # A103006112

  • Zoro # G216100461


product price:  $99.19
/ea
Free Shipping & Returns

Key Features

Length
98.43 in
Height
109.45 in
Material
Steel, Polyester
Width
62.99 in
Inside Post-To-Post Dimensions
6.75 ft. L x 4.2 ft. W x 6.73 ft. H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A103006112
Zoro #
G216100461
UPC #
841057191460
Country of Origin
China

Dimensions

Length
98.43 in
Height
109.45 in
Width
62.99 in
Inside Post-To-Post Dimensions
6.75 ft. L x 4.2 ft. W x 6.73 ft. H
Assembled Size
8.2 ft. L x 5.25 ft. W x 9.12 ft. H

Details

Color
Red
Material
Steel, Polyester

Description

The SUNJOY 5ft x 8ft Foldable Grill Gazebo is the perfect solution for multiple outdoor activities, from BBQs and picnics to trade shows and camping. It combines easy setup, adjustable height, built-in lighting, and a durable carrying bag, making it an essential companion for any outdoor occasion.Setting up the grill gazebo is quick and effortless-no tools needed! Simply extend the top frame and secure the poles to have it ready in under 5 minutes. The built-in 5.55Wh magnetic LED light provides bright illumination and is rechargeable via Type-C. The included remote control allows you to easily adjust the light between warm and cool settings to suit your needs.With two adjustable height settings 80.7 inches and 76.8 inches, this grill gazebo offers flexibility for various situations. The durable carrying bag ensures easy transport and protects the grill gazebo during storage. The double-roof design enhances ventilation, keeps the interior cool, and protects against harmful UV rays. Additionally, ground stakes are included for secure anchoring, even in windy conditions.Whether youftre enjoying a day outdoors or hosting an event, the SUNJOY 5ft x 8ft Foldable Grill Gazebo provides shade, light, and stability, ensuring your outdoor experience is comfortable and enjoyable.


  • Effortless, Tool-Free Setup: Skip the hassle of complicated assembly! This pop-up grill gazebo is designed for ultimate convenienceno tools needed. Just extend the frame, secure the poles, and your gazebo is ready in under 5 minutes. Enjoy a quick, stress-free setup for every outdoor event or BBQ!
  • Magnetic LED Light: This powerful 5.55Wh LED light features a strong magnetic base for easy attachment to metal surfaces, offering hands-free convenience. Rechargeable via a Type-C port, it delivers bright, energy-efficient lighting perfect for evening BBQs and outdoor activities.
  • Remote Control for Light Adjustment: Includes a handy remote control to easily turn the light on/off and adjust brightness settings, including warm and cool light options. Perfect for setting the right ambiance.
  • Adjustable Chef Height Standing Grill Space: The unprecedented height of the barbecue tent is 109.45 inches and Featuring two height settings (80.7 inches and 76.8 inches) for your extra headroom, simply press the button on the leg to adjust. Tailor the gazebo's height to your needs for the best coverage.
  • Durable Carrying Bag: Comes with a sturdy, durable carrying bag that protects the gazebo during transport, preventing damage and making it easy to carry to your next event.
  • Double Roof Design: The double-roof structure enhances airflow and ventilation, keeping the interior cool while protecting you from harmful UV rays.
  • Ground Stakes & Ropes for Added Stability:Ensure your gazebo stays firmly in place even on windy days. The included stakes and ropes allow you to secure the gazebo to the ground, keeping it stable and secure, so you can relax without concerns about movement or tipping.
  • Versatile for Multiple Outdoor Activities: Perfect for a variety of outdoor settings including BBQs, picnics, trade shows, and more. Enjoy shade, protection, and lighting no matter the occasion.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.