Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5 ft. x 11 ft. Brown Steel Arched Pergola with 2-Tone Adjustable Shade

  • Mfr # A106005460

  • Zoro # G714919534


original price: $398.99
23% off
new price: $305.19
/ea
Free Shipping & Returns

Key Features

Length
130 in
Width
106 2/7 in
Color
Tan and Brown
Material
Steel/Fabric
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A106005460
Zoro #
G714919534
UPC #
841057185650
Country of Origin
China

Dimensions

Length
130 in
Width
106 2/7 in

Details

Color
Tan and Brown
Material
Steel/Fabric
Shape
Rectangle

Description

Do you need a place outdoors to entertain friends and family when they visit your home? If you'd love to move the party outside, but don't have a comfortable place to gather, this 9.5 ft. x 11 ft. arched pergola by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, is the perfect solution. The brown, rust-resistant powder-coated steel frame pairs perfectly with the tan adjustable weather-resistant canopy trimmed in a rich chocolate brown. The shade provides a welcome retreat on the hottest sunny days. With straight-forward, easy-to-follow assembly instructions you'll be relaxing with your beverage of choice in your favorite new outdoor living space, and for years to come.


  • •Materials & Structure: This brown steel frame pergola is sturdily built and powder-coated for rust resistance. Steel triangle braces on each leg and beam provide additional structural strength and support.
  • •Adjustable Canopy: This pergola comes with a canopy that can be independently adjusted to provide shade or sunlight to your preference. The canopy is retractable allowing you the ultimate flexibility to adjust either side.
  • •Easy to Assemble: Comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.
  • •Item Dimensions: 134.6 in. L x 112.8 in. W x 93.7 in. H
  • •Item Weight: 125.66 lbs

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.