
Aluminum Pool Float Storage Basket, Outdoor Toy Rack and Multi Use Storage Organizer Bin
Mfr # A803002001
Zoro # G016250182
product price: $546.99
/ea
Free Shipping & Returns
Key Features
Length
41.9 in.
Width
36.0 in.
Color
Woodgrain
Height
30.0 in.
Material
Alum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A803002001
Zoro #
G016250182
UPC #
841057189771
Country of Origin
China
Dimensions
Length
41.9 in.
Width
36.0 in.
Height
30.0 in.
Size
41.9 in L x 36 in W x 30 in H
Details
Color
Woodgrain
Material
Alum
Coating Color
Hammered Brown
Description
Tidy up your pool deck with the Stenton float storage system from Sunjoy. Featuring three fixed dividers and a built-in bin, this unit provides ample storage to help organize your outdoor space. Crafted with a powder-coated, rust-resistant all aluminum frame to ensure sturdiness and durability. The bin is finished with a natural wood grain appearance. Store pool floats, noodles, toys, balls, etc. The elevated legs keep everything off the ground for faster drying and to prevent mildew and mold from forming underneath.
- Hammered brown poweder-coated rust-resistant aluminum frame
- Natural wood grain appearance on powder-coated rust-resistant aluminum
- Three racks is convenient storage for floats, noodles, and pool toys
- Elevated base keeps stored items off the ground promoting faster drying
- Easy to assemble
- Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information"
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.