Shop SUNJOY
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ashland Hexagonal Gazebo, 14.6' x 14.6'
- Mfr # A102009700
- Zoro # G822983762
product price:Â
$
2,859.99
/ea
Key Features
Color
Black
Material
Steel, Aluminum
Load Capacity
3500 lbs
Post Dimensions
4.6 in x 4.6 in
Overall Width
14.7 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A102009700
- Zoro #
- G822983762
- UPC #
- 841057174050
- Country of Origin
- China
Dimensions
- Post Dimensions
- 4.6 in x 4.6 in
- Overall Width
- 14.7 ft
- Overall Length
- 14.7 ft
- Overall Height
- 10.6 ft
Details
- Color
- Black
- Material
- Steel, Aluminum
- Load Capacity
- 3500 lbs
- Wind Resistance
- 65 mph
Description
Enhance your backyard with the Ashland Hexagon Gazebo. Its durable aluminum and steel frame ensures lasting performance, while the hexagonal design offers a panoramic 360 Deg view. The all-season aluminum roof with a powder-coated finish provides superior protection from the elements. Spacious and elegant, it’s ideal for dining, lounging, and entertaining. The natural wood-look finish adds beauty without maintenance. A two-tier cupola improves ventilation, and a built-in ceiling hook supports lights or plants. Easy to assemble with six rust-resistant posts, this gazebo combines stability, style, and year-round comfort.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.