Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beyond Shed Esquire Studio Shed System

  • Mfr # A108000702

  • Zoro # G716327153


product price: $11,629.99
/ea
Item requires special delivery charges. A $915.00 per item surcharge will be applied.

Key Features

Width
118.77 in.
Length
151.88 in.
Color
Grey
Material
Metal 60% / Alum 25.6% / PVC 10.2% / PU 4.2%
Height
116.53 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A108000702
Zoro #
G716327153
UPC #
841057185117
Country of Origin
China

Dimensions

Width
118.77 in.
Length
151.88 in.
Height
116.53 in.
Size
151.88 in x 118.77 in x 116.53 in
Post Dimension
3.74 in. x 3.74 in.
Inside Post-to-Post Dimensions
11.3 ft. L x 8.54 ft. W x 6.95 ft. H

Details

Color
Grey
Material
Metal 60% / Alum 25.6% / PVC 10.2% / PU 4.2%
Ground to Horizontal Opening
6.95 ft.
Wind Rating
50MPH
Snow Load Capacity
2900 lbs

Description

Welcome to a world of timeless elegance and enduring quality - your sanctuary awaits. Transform your backyard into a space of limitless possibilities with the Esquire Studio Shed from Sunjoy. This innovative and customizable outdoor room is designed to expand the functional space of your home and garden. Whether you're looking for a garden shed, backyard office, 'she' shed, home fitness studio, or a multipurpose space, the Studio Shed has got you covered. Crafted with meticulous attention to detail, this generous 10' x 12.6' shed features superior craftsmanship and durability. With insulated walls, doors, windows, roof, and floor, you'll experience comfort and the peace of mind that comes with quality construction year-round. The modular and interchangeable wall and window panels offer maximum flexibility and customization, while the premium insulated roof system provides exceptional moisture protection and thermal resistance. Assembly is a breeze with the innovative modular panel design and fully panelized wall sections. Take control of your outdoor space and make it your own with the Esquire Studio Shed!


  • Introducing Our Exquisite Masterpiece: A spacious and meticulously crafted 8.5' x 11' sanctuary, where every detail exudes unparalleled craftsmanship, including double doors, double-pane glass windows, sleek hardware, and integrated screens and blinds.
  • Step Into a Realm of Comfort: The insulated wall panels, doors, windows, roof, and floor, provide ultimate climate control. No worries of warping, rotting, denting, or rusting here. Enjoy the natural light with two energy-efficient operable windows.
  • Strength and Stability: Features reinforced construction throughout, with a continuous air barrier for optimal heating efficiency. Shielded from moisture and temperature fluctuations, thanks to our superior moisture protection and thermal resistance.
  • Express Your Individuality: Paint the customizable interior wall panels to match your unique style. With our innovative modular panel design and easy-to-follow instructional videos, assembly becomes a breeze, ensuring a seamless installation journey.
  • More Than a Structure, a Platform For Dreams: Includes a heavy-duty (3mm steel) mounting panel and access ports, to accommodate your design needs, whether it's mounting a TV, installing a mini-split air conditioner, or showcasing other cherished items.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.