Brown Polyester Gazebo Curtain for 13 ft. x 13 ft. Octagon Hardtop Gazebo

  • Mfr # A111309100

  • Zoro # G316250141


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Size
57.87 in W x 89.76 in H
Height
89.76 in.
Width
57.87 in.
Material
Polyester
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A111309100
Zoro #
G316250141
UPC #
841057188460
Country of Origin
China

Dimensions

Size
57.87 in W x 89.76 in H
Height
89.76 in.
Width
57.87 in.

Details

Material
Polyester
Color
Brown

Description

Elevate your outdoor living space with the SUNJOY Brown Polyester Gazebo Curtain 8-Panel Screen Walls, designed to offer superior privacy, protection, and style. Specifically tailored for SUNJOY gazebo models A102007900 A102007910 and A102007901, these curtains fit perfectly with 13 ft. x 13 ft. octagon hardtop gazebos. Each weather-resistant panel, measuring 57.87 W x 89.76 H, is crafted from premium polyester coated for UV and water resistance, ensuring reliable performance in all weather conditions. The curtains provide full coverage to create a private, enclosed retreat while adding a touch of elegance to your patio or garden. Easy to clean with mild soap and water, they require minimal maintenance and stay looking fresh for years to come. The included ring hardware makes installation quick and hassle-free, so you can enjoy your outdoor space in no time. Backed by a 12-month warranty, these gazebo curtains are the perfect addition to your outdoor setup, combining functionality, durability, and style.


  • Ultimate Privacy and Protection: Made from 100% premium polyester, these 8-panel gazebo curtains are coated for UV and water resistance, offering enhanced privacy and protection from outdoor elements.
  • Custom Fit for Sunjoy Gazebos: Specifically designed for Sunjoy gazebo models A102007900 (A102007910) and A102007901, ensuring a perfect fit for 13 ft. x 13 ft. octagon hardtop gazebos.
  • Spacious Coverage: Each curtain panel measures 57.87" W x 89.76" H, providing ample coverage to create a fully enclosed and elegant outdoor space.
  • Weather-Resistant Durability: These heavy-duty polyester curtains are built to withstand outdoor conditions, ensuring long-term use without fading or tearing.
  • Effortless Maintenance: Simply clean with mild soap and warm water to keep your curtains looking fresh and ready for any occasion.
  • Quick and Simple Installation: Includes ring hardware for easy setup, allowing you to attach the curtains to your gazebo frame in minutes.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.