Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Swivel Egg Cuddle Chair

  • Mfr # A207000700

  • Zoro # G114919592


product price: $569.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Width
40 1/6 in
Overall Length
34 in
Material
Steel/ Fabric
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A207000700
Zoro #
G114919592
UPC #
841057166062
Country of Origin
China

Dimensions

Overall Width
40 1/6 in
Overall Length
34 in

Details

Material
Steel/ Fabric
Color
Brown

Description

This swing is the perfect outdoor spot to enjoy a good book, a cool drink, or a conversation with two friends. The adjustable canopy allows you to let the sunshine in or create a comfortable shade while blocking the glare and harmful UV rays. The frame is made of durable and powder-coated steel with a beautiful green finish. The comfortable seat back and cushions are constructed with weather-resistant fabric and supported by a strong steel frame, with its combination of comfort and durability, this swing will be your go-to seat outside for years to come.


  • •Comfortable & Design: This egg cuddle chair features a cozy egg shape, giving you maximum comfort to lounge about. Finished with a delicately open-wrapped design, this wicker chair gives your space an eye-catching modern look.
  • •Swivel Function: This wicker chair brings ultimate comfort to your outdoor living with its swivel function. Easily navigate to your perfect position with this swivel base.
  • •Durable Materials: Constructed of all-weather wicker on a brown powder-coated steel frame with an open weave design, this and outdoors. egg chair is incredibly durable. Our cushions are made of white weather-resistant fabric, which is ideal for indoors.
  • •Multiple Scenery Application: Size: 40.16 in. L x 34.06 in. W x 58.07 in. H, Weight: 35.27 lbs. This brown egg chair is a perfect addition to various outdoor and indoor living spaces, such as patios, decks, backyards, lawns, etc.
  • •Easy to Set Up: This swivel egg chair is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products