Zoro Homepage

Classic Black 20 Outdoor Battery Powered Lantern

  • Mfr # D201007407

  • Zoro # G014921909


product price: $73.89
/ea

Key Features

Length
9 4/9 in
Body Color
Black
Flashlight Body Material
Plastic/ Glass
Width
9 4/9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D201007407
Zoro #
G014921909
UPC #
841057166871
Country of Origin
China

Dimensions

Length
9 4/9 in
Width
9 4/9 in

Details

Body Color
Black
Flashlight Body Material
Plastic/ Glass

Description

Upgrade your outdoor experience with the 10' x 12' Cedar Frame Hardtop Grill Gazebo. Crafted with premium cedar frame construction and a durable rust-resistant powder-coated steel roof, this gazebo offers reliable protection from the elements. Featuring two spacious solid wood bar shelves, it's perfect for keeping your refreshments, BBQ essentials, and towels within reach. The exclusive power port includes 2 USB ports and 1 outlet, meeting all your power needs. Say goodbye to clutter with the built-in cord organizer. Plus, assembly is a breeze with straightforward instructions, ensuring you'll enjoy your new outdoor oasis for years to come.


  • •Classic Vintage Design: This outdoor vintage candle lantern, made of weather-resistant synthetic material, is waterproof and durable. The transparent glass shade gives a better view of the flickering light, creating a graceful combination of beauty & practicality.
  • •Flameless Effect: This outdoor decorative light features 3 built-in LED flameless candles, so you can enjoy the ambiance of candlelight safely without the actual danger of an open flame. Perfect for regular home use or festival lighting and decoration.
  • •2C Battery Powered: Only 2 C batteries are needed to provide the energy. Hang the candle light lantern on a tree or place on a table or the side of the pathway to create a warm and bright visual effect to your backyard, deck, or other outdoor living areas.
  • •Decorative Versatility: Size: 9.45" D x 9.45" W x 20.08" H, weight 5.07 lbs. This retro battery-powered lantern can be used in a wide range of environments, including on tables, patios, yards, parks, pathways, gardens, etc.
  • •No Assembly Required: This battery-powered lantern is a whole kit, no assembly required. Our product is backed by an experienced customer service team ready to answer any questions that may arise.
  • •No assembly required

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.