Combination Umbrella Stand Side Table - Brown
- Mfr # A210000602
- Zoro # G923720808
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Material
Steel/Wicker
Product Size-inch
20.08 in D x 20.8 in W x 20.08 in H
Overall dimensions
20.08 in D x 20.8 in W x 20.08 in H
Width
20.8 in
Height
20.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A210000602
- Zoro #
- G923720808
- UPC #
- 841057166024
- Country of Origin
- China
- Material
- Steel/Wicker
- Color
- Brown
Dimensions
- Product Size-inch
- 20.08 in D x 20.8 in W x 20.08 in H
- Overall dimensions
- 20.08 in D x 20.8 in W x 20.08 in H
- Width
- 20.8 in
- Height
- 20.08 in
- Compatible Umbrella Pole Diameter (in.)
- 1.18 in
- Length
- 20.08 in
Description
Instantly add shade to any outdoor setting with this combination umbrella stand side table by Sunjoy, the world fts leading ready-to-assemble outdoor structure maker. Perfect next to outdoor lounge chairs or seating areas. This versatile table constructed of all-weather wicker and powder-coated steel combines beauty and function. Relax under the shade away from the sun fts glare and harmful UV rays and enjoy a side table perfect for setting down a cool drink. The included umbrella stand fits inside the table, allowing you to use the umbrella with the table or without it.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, PR, VI, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.