CON HILL 10FT X 12FT HARDTOP WOOD GAZEBO WITH CURTAIN AND NETTING

  • Mfr # A1020131A0

  • Zoro # G916393880


original price:  $1,888.99 , new price: $1,511.19 , 20 percent off
new price:  $1,511.19
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
33lb
Material
Steel/Wood
Height
120.07 in
Length
153.54 in
Width
129.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1020131A0
Zoro #
G916393880
UPC #
841057194812
Country of Origin
China

Dimensions

Height
120.07 in
Length
153.54 in
Width
129.92 in
Post Size
5.51 x 5.51 in
Size
153.54 x 129.92 x 120.07 in

Details

Load Capacity
33lb
Material
Steel/Wood
Color
Brown

Description

Elevate your outdoor space with this beautifully crafted wood and steel gazebo, designed for both elegance and durability. Constructed from high-quality cedar wood with sturdy, solid wood posts and stylish arched braces, this gazebo is built to withstand the elements while adding charm to your backyard. The double-tier steel roof is engineered for optimal airflow and heat reduction, ensuring a comfortable space all year round. Enjoy 99.99% UV protection with expansive shaded coverage, perfect for family gatherings, outdoor relaxation, or entertaining guests. Easily transform your space with the versatile dual-track rail system, allowing you to switch between open, netting, or curtain modes for added privacy, warmth, and bug protection. Add a personal touch with the ceiling hook, perfect for hanging plants, lights, or fans to create the ideal atmosphere. With responsive customer support and straightforward assembly, this gazebo brings both style and functionality to your outdoor living area, making it the perfect addition to any backyard.


  • Thicker & Stronger 5.5" Solid Wood Posts for Lasting Strength and Elegance: Made from over 25-year-old cedar, this gazebo features robust 5.5" solid wood poststhicker than standard columnsfor enhanced durability and style. Decorative arched braces and upgraded ground stakes boost stability, while 50 MPH wind resistance ensures it stands strong in harsh conditions, elevating your outdoor living experience.
  • All-Season Steel Double Roof with Oversized 8ft x 6ft Vent Top: Featuring an extra-large 8ft x 6ft vented top, this double-tier steel roof boosts airflow and minimizes heat. Made of rust-resistant, powder-coated steel, it's built for lasting durability. The structure handles up to 2,000 lbs of snowroughly 16 inches when evenly distributeddelivering strong, all-season performance in a sleek and reliable design.
  • UV Protection & Spacious Coverage: This wood and steel-roof gazebo blocks 99.99% of harmful UV rays, protecting your skin during outdoor relaxation. With 138-sq/ft. of effective shade, it's perfect for family gatherings, backyard lounging, and outdoor entertaining.
  • Dual-Track Hook Rail for Mosquito Netting & Privacy Curtains: Premium dual-track rails with hooks allow easy hanging of mosquito netting and curtains. Zippered mesh and fabric panels can be adjusted for ventilation, privacy, or warmthwhile keeping bugs out. Integrated straps securely fasten the curtains to the posts, ensuring stability even in windy conditions.
  • Three Versatile Modes for Every Occasion: "Open Mode:" Enjoy unobstructed views and seamless connection with natureperfect for sunny days and starry nights. "Netting Mode:" Lower the mosquito netting to keep bugs out while allowing fresh air to flow, ensuring a pest-free outdoor experience. "Curtain Mode:" Draw the curtains for added warmth and privacy, creating a cozy, intimate setting for any occasion.
  • Decorative Ceiling Hook for Ambiance & Versatility: The built-in ceiling hook supports up to 12 lbs, allowing you to hang plants, fans, or lights with ease. Customize your space with personal touches that add charm, energy, and creative freedom to your outdoor setting.
  • Excellent Customer Support: Our dedicated support team is available around the clock to promptly assist with any questions or concerns. For the best assembly experience, we recommend 2–3 people follow the included instructions for a quicker and smoother setup.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.