Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cromwell Solar Garden Border Fencing Brown, 5PK

  • Mfr # A411900222

  • Zoro # G214919546


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Width
1 3/8 in
Material
Iron/solar panel
Color
Brown
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A411900222
Zoro #
G214919546
UPC #
841057187883
Country of Origin
China

Dimensions

Width
1 3/8 in
Length
23 in

Details

Material
Iron/solar panel
Color
Brown

Description

Introducing the Sunjoy Cromwell V.2 Solar Garden Border Fencing 2D, the perfect solution for enhancing your backyard while reducing electricity bills! With long-lasting solar panels requiring minimal maintenance, you'll enjoy energy savings for years to come. Each panel easily interlocks with the ring on the side, ensuring a secure connection without the need for tools or digging. Installation is a breeze simply insert directly into the soil for instant transformation. Crafted from thick wrought iron solid steel, this modern design adds elegance and durability to your outdoor space, making it the ideal choice for US-based consumers seeking both style and functionality in their garden fencing solution


  • •Energy-Efficient Power: Solar panels with a long lifespan and low maintenance requirements help reduce electricity bills, saving you money in the long run.
  • •Secure Interlocking System: Each panel easily connects via interlocking rings on the side, ensuring a sturdy and reliable fence setup.
  • •Effortless Installation: No digging or tools required – simply insert the panels directly into the soil for quick and hassle-free installation.
  • •Modern Aesthetic: Designed to elevate the appearance of your backyard, this modern garden fence adds style and sophistication to your outdoor space.
  • •Durable Construction: Crafted from thick wrought iron solid steel, these panels are heavier and sturdier, providing enhanced durability and longevity for your garden border.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.