Zoro Homepage

Cromwell Solar Garden Border Fencing Brown, 5PK

  • Mfr # A411900522

  • Zoro # G414919612


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Width
1 3/8 in
Material
Iron/solar panel
Color
Brown
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A411900522
Zoro #
G414919612
UPC #
841057187869
Country of Origin
China

Dimensions

Width
1 3/8 in
Length
23 in

Details

Material
Iron/solar panel
Color
Brown

Description

Keep your drinks cool in style with this innovative solar cooler by IceCove. This cooler allows easy one-hand carry and extra thick foam walls and lid to allow ice retention. Its unique design features a built-in solar panel that charges phones, tablets, and other devices while you enjoy a cold drink and the sun! The internal tray provides for extra segmented storage and the built-in bottle opener keeps everything you need to enjoy a drink on a sunny day in one place. Taking the party on the road is no problem as two durable, impact, and puncture-resistant wheels ensure easy mobility, and a built-in drain plug makes clean-up a breeze when the party is over.


  • •Energy-Efficient Power: Solar panels with a long lifespan and low maintenance requirements help reduce electricity bills, saving you money in the long run.
  • •Secure Interlocking System: Each panel easily connects via interlocking rings on the side, ensuring a sturdy and reliable fence setup.
  • •Effortless Installation: No digging or tools required – simply insert the panels directly into the soil for quick and hassle-free installation.
  • •Modern Aesthetic: Designed to elevate the appearance of your backyard, this modern garden fence adds style and sophistication to your outdoor space.
  • •Durable Construction: Crafted from thick wrought iron solid steel, these panels are heavier and sturdier, providing enhanced durability and longevity for your garden border.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.