Delrey 12 ft. x 14 ft. Pergola with Adjustable Canopy
Mfr # A106007500
Zoro # G014919586
product price: $1,667.99
/eaKey Features
Length
171 2/3 in
Width
147 5/8 in
Color
Gray
Material
Steel/Fabric
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A106007500
Zoro #
G014919586
UPC #
841057177402
Country of Origin
China
Dimensions
Length
171 2/3 in
Width
147 5/8 in
Details
Color
Gray
Material
Steel/Fabric
Shape
Rectangle
Description
Have you ever wanted to relax outside in your backyard, but it was too hot in the direct sun to enjoy being outside? The SummerCove sling pergola is your answer. This 12 ft. x 14 ft. pergola allows you to adjust the canopy based on your personal preference. Roll it up to enjoy a warm day or roll it down to protect yourself from the glaring sun. Compact enough for tight spaces and yet large enough to accomodate a few pieces of lounge furniture, the sling pergola, made of a steel frame will instantly enhance any backyard.
- •MATERIALS AND STRUCTURE: This white and woodgrain finish steel frame pergola is sturdy and is powder-coated for rust resistance. Steel triangle braces on each leg and beam provide additional structural strength and support.
- •ADJUSTABLE CANOPY: This pergola comes with a canopy that can be independently adjusted to provide shade or sunlight to your preference. The canopy is retractable allowing ultimate flexibility to adjust either side.
- •ENJOY OUTDOOR LIFE: Light gray weather-resistant adjustable fabric shade guarantees your privacy. The pergola made of steel with a natural wood-looking finish provides an attractive visual aesthetic. Chic design of the cover on the nailed footer makes the pergola a sturdy and wonderful decoration in your garden or backyard.
- •ITEM DIMENSIONS: 171.7 in. L x 147.6 in. W x 87.4 in. H
- •ITEM WEIGHT: 339.63 lbs
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.