Elmgrove 12ft x 14ft Solar Powered Cedar Wood Framed Steel Hardtop Gazebo, LED, Bluetooth Sound

  • Mfr # A102012800

  • Zoro # G816296960


product price:  $2,871.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Height
116.5 in
Width
144 in
Length
166.6 in
Material
Steel 61.5%, Alum 13%, Wood 25.5%
Wind Resistance
50 mph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A102012800
Zoro #
G816296960
UPC #
841057177501
Country of Origin
China

Dimensions

Height
116.5 in
Width
144 in
Length
166.6 in
Post Dimensions
7.9 in x 7.9 in
Size
13.9 ft. L x 12 ft. W x 9.7 ft. H
Inside Post-to-Post Dimensions
11.1 ft. L x 9.2 ft. W x 6.5 ft. H

Details

Material
Steel 61.5%, Alum 13%, Wood 25.5%
Wind Resistance
50 mph
Ground to Horizontal Opening
6.5 ft.
Coating Color
Sand Back
Snow Load
3,100 lbs
Wood Species
Natural Wood

Description

xpand your living space by moving the indoors outside to create an end-of-the-day oasis thats the perfect spot for entertaining family and friends. This 12 ft. x 14 ft. gazebo by the experienced ready-to-assemble outdoor structure maker, SummerCove, creates the perfect outdoor setting. Enjoy a covered spot outdoors under the powder-coated steel roof and frame along with natural Cedar frame components. Convenient battery powered LED lighting is incorporated into the gazebo. In addition, enjoy your favorite music with Bluetooth enabled sound. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and a touch of flair. With straight-forward, easy-to-follow assembly instructions youll be relaxing in your favorite new outdoor living space for years to come.


  • Ceiling Hook Included: Built-in high-quality and sturdy ceiling hook included for easily suspending a favorite chandelier or other bit of décor to create the perfect illuminated gathering spot for family and friends.
  • Built-in Solar Panel: This unique design features a built-in integrated 5V 6W solar panel that can power up your devices while you relax beneath the gazebo!
  • Built-in Bluetooth Audio: This gazebo is equipped with Bluetooth audio to allow you to enjoy your music outdoors.
  • Built-in LED Lights: This gazebo is equipped with energy-efficient LED lights to illuminate your nighttime gatherings.
  • Multifunction Cabinets and Shelves: Two built-in high-quality cabinets with four shelves satisfy your various storage needs.
  • Anchoring Plates with Cover: Powder-coated steel anchoring plates (with coordinated covers) for easy mounting to your outdoor patio.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.