Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elmsely 28 in. Wood-burning Outdoor Firepit

  • Mfr # A301008401

  • Zoro # G416250126


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Length
28 in
Height
16.34 in
Color
Sand Black
Material
Steel
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A301008401
Zoro #
G416250126
UPC #
841057178249
Country of Origin
China

Dimensions

Length
28 in
Height
16.34 in
Width
28 in

Details

Color
Sand Black
Material
Steel

Description

Whether you are roasting marshmallows, enjoying a glass of wine, or swapping stories under the stars the AmberCove Elmsley wood-burning outside firepit is a transformative addition to your backyard. Made from powder-coated steel the deep bowl design of this firepit provides plenty of room to build a large warm fire. A fire poker and a mesh screen to catch embers and sparks are included. Gather your friends and family and create some outdoor memories.


  • Black powder-coated steel frame
  • Black powder-coated mesh screen
  • Heavy-mesh spark guard included
  • Deep-bowl design accommodates large fires
  • Pocker tool included
  • Professional Assembly Services for an additional fee are available. Contact Sunjoy (Sunjoy-->optional) Customer Service for more information

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.