Zoro Homepage

Extra Large Pool Noodle Storage Rack

  • Mfr # A804001800

  • Zoro # G514714988


product price: $74.99
/ea

Key Features

Color
Light Gray
Material
HDPE/Aluminum
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A804001800
Zoro #
G514714988
UPC #
841057184387
Country of Origin
China

Dimensions

Length
15.75 in

Details

Color
Light Gray
Material
HDPE/Aluminum

Description

Transform your poolside clutter into streamlined simplicity with the Palm Harbor Pool Noodle Storage Rack! Standing tall at 42'', this rack effortlessly holds 3 extra large 5.5'' pool noodles and 6 standard 3.5'' ones, ensuring all your essentials stay organized and within reach. Crafted with a rust-proof aluminum frame, this rack is built to withstand the elements for long-lasting use. Plus, with its water-filled weighted base, stability is guaranteed, even on windy days. Setting up is a breeze with detailed assembly instructions, and our dedicated customer service team is on standby to assist you every step of the way. Say goodbye to poolside chaos and hello to simplified storage solutions with the Palm Harbor Pool Noodle Storage Rack.


  • • Simplified Organization: Store your pool noodles effortlessly with this 42" tall extra large storage rack, accommodating 3 extra-large 5.5" noodles and 6 standard 3.5" ones. Its innovative middle column ensures tidy storage when not in use.
  • • Enhanced Stability: Enjoy uninterrupted poolside fun thanks to the water-filled weighted base of our storage rack, providing unparalleled stability even in gusty winds or rambunctious play.
  • • High-Quality Materials: Crafted from premium rust-proof aluminum, this outdoor storage rack exudes durability and resilience, promising years of worry-free use under the sun.
  • • Reliable Support: Our pool noodle storage rack is designed to offer sturdy support and easy access to your pool noodles, making poolside organization a breeze.
  • • Easy to Set Up: Bid farewell to complex setups with our user-friendly assembly instructions. Our seasoned customer service team is ready to address any queries, ensuring your experience is as seamless as a dip in your pristine pool.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.