Zoro Homepage

Farmington Wood Burning Fireplace

  • Mfr # A304001100

  • Zoro # G514919536


product price: $1,251.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A304001100
Zoro #
G514919536
UPC #
841057165065
Country of Origin
China

Details

Material
Steel
Color
Black

Description

There's nothing quite like an evening outside, gathered around a fire. Make every night at home feel special with this outdoor wood-burning fireplace from Sunjoy, the world's leading ready-to-assemble outdoor structure maker. Made of manufactured stone and powder-coated steel, this classic design is sure to complement any outdoor setting. Unlike open firepits, the smoke from this fireplace is directed up and away via the functional chimney while a mesh screen provides protection from embers and sparks. The removable grate makes ash clean up easy. Curl up for a cozy evening beneath the stars or invite friends and family over to roast marshmallows. Either way, you'll enjoy gathering around this fireplace for years to come.


  • •Sturdy Construction: This fireplace is made of black powder-coated steel with bronze highlights and manufactured stone. The stylish and high-class aesthetic make this an attractive addition for your outdoor patio or backyard.
  • •Functional Doors & Chimney: This fireplace features a large chimney to effectively direct smoke and ash up and away by providing superior exhaust control. Two mesh screen doors with a locking latch for easy access to the fire and to enhance safety from flying embers.
  • •Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.
  • •Item Dimensions: 41.93 in. L x 24.02 in. W x 48.03 in. H
  • •Item Weight: 319.67lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.