Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleetwood Kitchen Sink

  • Mfr # A225002210

  • Zoro # G016327174


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Depth
25 in.
Height
36.02 in.
Material
Steel/SS
Color
Wood/Black
Width
21.26 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A225002210
Zoro #
G016327174
UPC #
841057187548
Country of Origin
China

Dimensions

Depth
25 in.
Height
36.02 in.
Width
21.26 in.

Details

Material
Steel/SS
Color
Wood/Black

Description

Elevate your outdoor kitchen oasis with the Fleetwood Kitchen Sink - the ultimate outdoor cooking companion. Crafted with premium stainless steel, this sink ensures durability and longevity, perfect for withstanding the elements. With a shelf plate and drainpipe, you'll enjoy efficient and hassle-free drainage every time you use it. Need extra space for your outdoor kitchen essentials? Look no further than the cabinet with double doors, providing ample storage to keep everything organized and within reach. Setting up your outdoor oasis is a breeze with this stackable sink, allowing you to customize your space to suit your needs perfectly.


  • Premium Stainless-Steel Construction: Elevate your outdoor kitchen with the luxurious touch of a stainless-steel sink, ensuring durability, longevity, and a sleek aesthetic that complements any outdoor space.
  • Efficient Drainage System: Enjoy hassle-free cleanup with the inclusion of a shelf plate and drainpipe, providing proper drainage to keep your outdoor workspace clean and dry, allowing you to focus on creating culinary masterpieces.
  • Ample Storage Solutions: Maximize your outdoor kitchen's functionality with the convenience of a cabinet featuring double doors, offering generous storage space for all your cooking essentials, utensils, and accessories, keeping everything organized and easily accessible.
  • Seamless Setup: Experience effortless installation with our user-friendly design, allowing you to set up your outdoor sink station with ease and stack it as needed, giving you the flexibility to customize your outdoor kitchen layout to your heart's content.
  • Weather-Resistant Design: Rest assured knowing your outdoor sink station is built to withstand the elements, crafted with materials that resist corrosion, rust, and fading, ensuring long-lasting performance even in harsh outdoor conditions.
  • Made of stainless steel for long-lasting durability Comes with shelf plate and drainpipe for easy cleanup plenty of storage space with a cabinet featuring double doors Set up your sink effortlessly with our user-friendly design This sink is built to withstand outdoor conditions, resisting corrosion, rust, and fading Overall dimensions: 25 in. x 21.26 in. x 36.02 in. Sink dimensions: 15.94 in. x 8.07 in. Shelf dimensions: 13.1 in. x 31.1 in. Weight: 59.52-lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.