Zoro Homepage

Fleetwood Prep Station

  • Mfr # A217007110

  • Zoro # G416327170


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Width
21.26 in.
Height
36.02 in.
Depth
25 in.
Material
Steel/SS
Color
Wood/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A217007110
Zoro #
G416327170
UPC #
841057187562
Country of Origin
China

Dimensions

Width
21.26 in.
Height
36.02 in.
Depth
25 in.

Details

Material
Steel/SS
Color
Wood/Black

Description

Effortlessly enhance your outdoor kitchen with the Fleetwood Shelf. With three-tier open storage shelves, you'll have ample space to organize all your cooking essentials, keeping your workspace tidy and efficient. Say goodbye to messy prep areas with the sleek stainless-steel countertop, ensuring easy cleanup and a pristine cooking surface. Enhance the visual appeal of your outdoor space with the natural-looking wood grain appearance, adding a touch of rustic charm to your setup. Experience seamless setup with our user-friendly design, allowing for effortless installation and hassle-free assembly. Plus, with a stackable design, you have the freedom to customize your outdoor kitchen layout to perfectly suit your needs.


  • Mess-Free Prep: Elevate your cooking experience with a sleek stainless-steel countertop, ensuring effortless cleanup and a pristine workspace, so you can focus on creating culinary masterpieces without the mess.
  • Added Storage & Space: Maximize your outdoor kitchen's functionality with three-tier open storage shelves, providing ample space to organize all your cooking essentials and accessories, keeping everything within reach for seamless meal preparation.
  • Visual Aesthetics: Enhance the charm of your outdoor space with the natural-looking wood grain appearance, adding a touch of rustic elegance to your outdoor kitchen setup, creating an inviting atmosphere for outdoor dining and entertaining.
  • Seamless Setup: Experience hassle-free installation with our user-friendly design, allowing for effortless assembly and quick setup, so you can start enjoying your outdoor kitchen in no time, without any frustration or delays.
  • Customizable Design: Tailor your outdoor kitchen to your exact needs and preferences with the stackable design, offering flexibility to customize your layout and configuration, ensuring your outdoor cooking space is perfectly suited to your unique lifestyle and requirements.
  • Counter is made of stainless steel, giving both a sleek and tidy workspace Maximize functionality with three-tier open storage shelves, keeping essentials within reach The natural-looking wood grain appearance adds a rustic elegance, perfect for outdoor dining Experience hassle-free installation with a user-friendly design for quick assembly Tailor your outdoor kitchen with a stackable design for personalized layout options Dimensions: 25 in. x 21.26 in. 36.02 in. Weight: 30.86-lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.