Zoro Homepage

Fleetwood Prep Station

  • Mfr # A217007210

  • Zoro # G116327166


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Height
36.02 in.
Width
21.26 in.
Depth
25 in.
Material
Steel/SS/Plastic
Color
Wood/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A217007210
Zoro #
G116327166
UPC #
841057187555
Country of Origin
China

Dimensions

Height
36.02 in.
Width
21.26 in.
Depth
25 in.

Details

Material
Steel/SS/Plastic
Color
Wood/Black

Description

Sunjoys Fleetwood Prep Station to be your ultimate outdoor kitchen companion. Experience mess-free prep with its stainless-steel countertop and included cutting board, providing a pristine workspace for your meals. Maximize storage and space with one level of open storage shelves and a cabinet featuring double doors, ensuring all your cooking essentials are organized and easily accessible. Elevate the charm of your outdoor space with its natural-looking wood grain appearance, creating an inviting atmosphere for dining and entertaining al fresco. Enjoy seamless setup with our user-friendly design, allowing for effortless assembly and quick installation, so you can start enjoying your outdoor kitchen without any delays. Customize your outdoor kitchen to fit your exact needs and preferences with its stackable design, ensuring your outdoor cooking space is perfectly suited to your unique lifestyle.


  • Mess-Free Prep: Elevate your culinary experience with a sleek stainless-steel countertop, complete with an included cutting board for effortless meal prep, ensuring a clean and organized workspace for your cooking adventures.
  • Added Storage & Space: Maximize functionality with ample storage options, including one level of open storage shelves and a cabinet featuring double doors, keeping all your cooking essentials neatly organized and easily accessible for seamless meal preparation.
  • Visual Aesthetics: Transform your outdoor space into a charming retreat with the natural-looking wood grain appearance of the Fleetwood Prep Station, adding a touch of rustic elegance that creates an inviting atmosphere for outdoor dining and entertaining.
  • Seamless Setup: Say goodbye to installation headaches with our user-friendly design, allowing for hassle-free assembly and quick setup, so you can start enjoying your outdoor kitchen without any frustration or delays, making the process as enjoyable as the cooking itself.
  • Customizable Design: Tailor your outdoor kitchen to your exact specifications with the stackable design of the Fleetwood Prep Station, offering unparalleled flexibility to customize your layout and configuration, ensuring your outdoor cooking space perfectly suits your unique lifestyle and preferences, for a truly personalized outdoor culinary experience.
  • Effortlessly prepare meals with a stainless-steel countertop and included cutting board, keeping your workspace tidy Stay organized with open storage shelves and a cabinet featuring double doors, keeping cooking essentials easily accessible. Enhance your outdoor space with the natural wood grain appearance, creating a charming atmosphere for dining and entertaining. Easily assemble your outdoor kitchen with our user-friendly design, ensuring a frustration-free experience. Personalize your outdoor kitchen with the stackable design, allowing for flexibility in layout and configuration. Overall dimensions: 25 in. x 21.26 in. 36.02 in. Cutting board dimensions: 15.75 in. x 11.81 in. Shelf dimensions: 13.1 in. x 31.1 in. Weight: 43.43-lbs.
  • Mess-Free Prep Enhance your culinary journey with a refined stainless-steel countertop, paired with an integrated cutting board for seamless meal prep, ensuring a tidy and well-organized workspace for your cooking endeavors.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.