
Gazebo Mosquito Netting Replacement for 10 ft. x 12 ft. Wood Frame Gazebo - Brown
Mfr # A111515201
Zoro # G216250166
product price: $94.49
/ea
Free Shipping & Returns
Key Features
Height
85.83 in.
Size
113.39 in W x 85.83 in H
Width
113.39 in.
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A111515201
Zoro #
G216250166
UPC #
841057188668
Country of Origin
China
Dimensions
Height
85.83 in.
Size
113.39 in W x 85.83 in H
Width
113.39 in.
Details
Color
Brown
Material
Polyester
Description
Elevate your outdoor space with the SUNJOY weather-resistant and stylish gazebo netting! Whether you're looking to block out harsh sunlight, or keep pesky insects at bay, this netting has you covered. Designed for a perfect fit, it features fire-resistant materials and breathable fabric, ensuring comfort and protection in any weather. More than just a netting, its your ticket to enjoying the outdoors with ease and style. Dont wait-upgrade your outdoor experience today with SUNJOY!
- Premium 100% Polyester Material: Enjoy a mosquito-free outdoor experience with our high-quality 100% polyester mosquito netting panels. Coated for UV and water resistance, these panels provide reliable protection while you relax outdoors.
- Perfect Fit for Specific Gazebo Models: Each panel measures 113.39" W x 85.83" H, which is specifically tailored for the 2-tier metal roof wood Gazebo (10X12 FT) models A102032600 and A102032601.
- Quick and Easy Installation: Installation is simple with the included ring hardwareno tools or professional help needed. Set up your mosquito netting in minutes and enjoy instant protection.
- CPAI-84 Fire Retardancy Compliant: Safety is a top priority. This netting is compliant with the CPAI-84 fire retardancy standards, giving you peace of mind as you enjoy your time under the gazebo.
- Low-Maintenance Cleaning: Easily clean the netting with mild soap and warm water, keeping it fresh and ready for use season after season.
- Durable and Reliable: Offering a 12-month warranty for your peace of mind. If you encounter any issues, our customer service team is ready to assist you, ensuring a satisfying and worry-free experience with every purchase.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.