Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gift Stack LED Illuminated Planter Spike

  • Mfr # D116019000

  • Zoro # G816393881


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Width
7.09 in
Length
7.09 in
Color
Colorful
Material
Plastic/Tinsel
Height
17.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D116019000
Zoro #
G816393881
UPC #
841057190517
Country of Origin
China

Dimensions

Width
7.09 in
Length
7.09 in
Height
17.99 in

Details

Color
Colorful
Material
Plastic/Tinsel

Description

Sunjoy Illuminated Stacking Gift Box Indoor & Outdoor Christmas Decoration is elegant decoration featuring a charming stacked gift box design, perfect for enhancing Christmas decor in any indoor or outdoor setting. Enjoy hassle-free setup with its plug-in design, ensuring quick and easy installation. Assembly is straightforward, and its lightweight construction allows for effortless transport and convenient storage. Illuminate your holiday with warm, glowing LED lights that create a festive ambiance. Enhance your holiday setting with versatile placement options. The plug-in design keeps the decoration securely in place throughout the season.


  • Effortless Light-Up: The Christmas gift boxes is AA batteries (NOT INCLUDED) powered. Just place them anywhere without the worry of needing a plug socket nearby.
  • Easy Assembly and Storage: This Christmas stacking gift box decoration requires a simple installation, is easy to set up, and saves space. It's lightweight for easy transport and can be disassembled for convenient storage.
  • Warm Lighting: The charming stacking gift box design creates a glowing nighttime display ideal.
  • Versatile Placement: Perfect for a wide range of applications, you can place our lighted Santa stacking gift box anywhere to add a whimsical touch to your Christmas decor, both indoors and outdoors. It also makes a great Christmas gift for friends and family.
  • Stable and Secure: Features a plug-in design for hassle-free use, ensuring the decoration stays stable.
  • Lighted Stacking Gift Box: Size: 7.09" L x 7.09" W x 17.99"H, weight: 1.61 lbs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.