Zoro Homepage

Hartnell Rectangular Propane Burning Firepit Table

  • Mfr # A302008620

  • Zoro # G514919550


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Sand Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A302008620
Zoro #
G514919550
UPC #
841057177860
Country of Origin
China

Details

Material
Steel
Color
Sand Black

Description

Transform your patio into the ultimate relaxation destination with this outdoor propane-powered fire pit table from Sunjoy, the world's leading ready-to-assemble outdoor structure maker. There's nothing quite like an evening outside around a flickering and cozy fire. Made of ceramic tile and dark brown powder-coated steel this transitional design is sure to complement any outdoor space. Adjust the level of fire and heat with a convenient control knob. Conceal and secure your propane tank tank not included out of the way beneath the fire pit. Curl up for a cozy evening under the stars or invite friends and family over for a night of conversation. You'll enjoy this firepit for years to come.


  • •Ceramic Tile Table Design: This fire pit is made of a powder-coated steel frame with a light gray ceramic tile tabletop. This design brings warmth, comfort, and style to your outdoor conversation area.
  • •Effortless Operation: This fire pit table has a built-in safety valve and electric ignition for an easy start. Via an adjustable knob, the flame size can be adjusted freely to meet various warmth needs. If it’s too warm for a fire, simply use the lid to convert it to a table.
  • •Perfect Size: 43.70" x 22.05" x 25.20 ", weight 63.5 lbs. Perfect size to gather the whole family around. Whether roasting marshmallows, enjoying a glass of wine, or just swapping stories under the stars, this outdoor propane burning fire pit transforms your backyard into a cozy relaxation destination.
  • •Enjoy Coffee & Dining Outside: Enjoy Coffee & Dining Outside: This hidden propane tank rectangle kit fire pit table is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, gardens, swimming pools, lawns, etc.
  • •Easy Access Door Design: You can easily insert/remove the propane tank through the door underneath or check on the propane tank directly. Standard fittings for a 20-pound propane gas cylinder(not included) facilitate an easy connection.
  • •Easy to Set Up: This fire pit table is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.
  • •Stay Prepared and in Control: The included PVC cover protects your firepit table from the elements and ensures longevity, allowing you to enjoy cozy fires year-round.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.