Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heirloom Slate Wood Burning Fireplace, Copper

  • Mfr # A304001006

  • Zoro # G314919521


product price: $819.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A304001006
Zoro #
G314919521
UPC #
841057182222
Country of Origin
China

Details

Material
Steel
Color
Copper

Description

There's nothing quite like an evening outside around a fire. Make every night at home feel special with this outdoor wood-burning fireplace from Sunjoy, the world's leading ready-to-assemble outdoor structure maker. Made of ceramic tile and quality powder-coated steel, this classic design is sure to complement any traditional outdoor setting. Unlike open firepits, the smoke from this fireplace is directed up and away from you via the functional chimney while a mesh screen provides protection from embers and sparks. The removable grate makes ash clean up easy. Curl up for a cozy evening under the stars or invite friends and family over to roast marshmallows. You'll enjoy this fireplace for years to come.


  • •Sturdy Construction: This fireplace is made of high quality copper powder-coated steel with golden highlights, and finished with a natural stone-style ceramic tile. The stylish and high-class aesthetic make this an attractive addition to the outdoor, patio, or backyard.
  • •Functional Doors & Chimney: The large chimney effectively directs smoke and ash up and away providing superior exhaust control. Two mesh screen doors with a locking latch allow easy access to the fire and enhance safety by catching flying embers.
  • •Rain Cover & Fire Poker Included: A PVC rain cover is provided to better protect your fireplace from the harsh outdoor elements (when not in use) and a fire poker is provided to stir and adjust the coals and firewood.
  • •Multiple Scenery Application: Size:35.43 in. L x 23.62 in. W x 56.69 in. H , weight 113.54 lbs. This tile design fireplace is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, lawns and etc.
  • •Easy to Set Up: This steel fireplace is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.