Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagon Macon Firepit

  • Mfr # A301049410

  • Zoro # G916250152


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length
29.92 in
Height
19.69 in
Color
Black
Width
34.53 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A301049410
Zoro #
G916250152
UPC #
841057191217
Country of Origin
China

Dimensions

Length
29.92 in
Height
19.69 in
Width
34.53 in
Fire Poker size
23.6 in

Details

Color
Black
Material
Steel

Description

The Sunjoy Hexagon Macon Firepit combines style and functionality with its unique hexagonal design that adds a modern touch to any outdoor space. This hex-shaped fire pit features a mesh cover with ventilation holes for optimal airflow and safe burning. Crafted from durable steel, it is coated with a high-temperature resistant powder, ensuring long-lasting performance. The fire pit comes with complete accessories like a fire poker and PVC cover for easy maintenance. Plus, it's easy to assemble, making this outdoor fire pit hexagon a perfect addition to your backyard gatherings.


  • Unique Hexagonal Design This hexagon fire pit features a novel and stylish hexagonal shape, making it both fashionable and versatile. Its stable placement enhances your outdoor space, showcasing your personal taste.
  • Mesh Cover with Ventilation Holes The outdoor fire pit hexagon comes with a well-ventilated mesh cover promotes airflow, ensuring the fire burns efficiently. It also prevents sparks and burning materials from splashing, offering added safety while you enjoy the lively flames.
  • High-Temperature Resistant Powder Coating Crafted from durable steel, this steel fire pit is coated with a high-temperature resistant powder finish, protecting it from heat and corrosion, maintaining its good looks over time.
  • Complete accessories Equipped with a fire poker for safely lifting the mesh cover and adjusting firewood, and a PVC cover that protects the fire pit from dust and water. These accessories ensure ease of use and help keep your outdoor fire pit hexagon in excellent condition.
  • Easy to Assemble Designed for convenience, this hex-shaped fire pit is easy to assemble without the need for professional tools. Whether indoors or outdoors, it can be set up quickly so you can enjoy the warmth and charm of your fire pit anytime.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.