Zoro Homepage

Icecove 226W Portable Solar Panel Kit Folding

  • Mfr # N101000700

  • Zoro # G316251216


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Length
98.23 in.
Color
Black and Orange
Overall Height
1.18 in.
Overall Width
24.8 in.
Size
98.23 in L x 24.8 in W x 1.18 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N101000700
Zoro #
G316251216
UPC #
841057184325
Country of Origin
China

Dimensions

Length
98.23 in.
Overall Height
1.18 in.
Overall Width
24.8 in.
Size
98.23 in L x 24.8 in W x 1.18 in H

Details

Color
Black and Orange

Description

Power up your outdoor adventures with the Sunjoy 226W Portable Folding Solar Panel. Wherever there is sunlight, you can conveniently charge your IceCove Air Conditioner and enjoy the freedom of power on the go. Its compact and lightweight design, complete with an ergonomic carrying handle, ensures easy transport and quick setup for efficient charging. Crafted from high-quality materials, this solar panel is built to withstand the toughest outdoor conditions, guaranteeing durability and longevity. Maximize your sun exposure with the 4 adjustable kickstands, ensuring optimal charging efficiency wherever you are. The panel easily folds up for convenient carrying, is secured with a magnetic closure, and equipped with an ergonomic handle. Despite its power, it weighs less than 20 pounds, ensuring portability without sacrificing performance. Invest in this portable and powerful solar panel today and enjoy the limitless energy of the sun! **Compatible with the IceCove portable air conditioner battery for maximum versatility.


  • Power up Your Outdoor Adventures: With the Sunjoy 226W Portable Folding Solar Panel - the ultimate solution for on-the-go energy. Enjoy the convenience of charging your IceCove Air Conditioner wherever there is sunlight.
  • Compact and Lightweight Design: Complete with a convenient ergonomic carrying handle, ensuring easy transport and quick setup for efficient charging. Say goodbye to tangled cords with our storage package, keeping everything organized and ready for use.
  • Crafted From High-Quality Materials: Built to withstand the toughest outdoor conditions. Invest in clean, renewable energy today and enjoy the freedom of power on demand. Compatible with our portable air conditioner battery for maximum versatility!
  • Maximize Your Sun Exposure: With the 4 adjustable kickstands, ensuring optimal charging efficiency wherever you are. The solar panel easily folds for convenient carrying, secured with a magnetic closure, and equipped with an ergonomic handle.
  • Portable and Powerful: When folded, the solar panel measures 24.8" L x 30.71" W x 1.97" H, making it compact and easy to store. When expanded, it reaches an impressive 98.23" L x 24.8" W of surface area, and it weighs less than 20 pounds!

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.