Zoro Homepage

Icecove Blue Air Conditioner + 1* Blue Battery + 1 Solar Panel

  • Mfr # N101900300

  • Zoro # G216552703


product price: $1,934.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
18.42 in
Watts
195W(Dry Ball / Wet Ball 80℉/66℉)
BtuH Cooling
2500
Width
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N101900300
Zoro #
G216552703
UPC #
841057171646
Country of Origin
China

Dimensions

Height
18.42 in
Width
9.25 in

Details

Watts
195W(Dry Ball / Wet Ball 80℉/66℉)
BtuH Cooling
2500

Description

Enjoy flexible, energy-saving, spot cooling with the Sunjoy portable air conditioner. With wide utility for outdoors use, it can be easily installed and put into operation anywhere. Keep yourself comfortable while still enjoying your outdoor lifestyle as the unit is perfect for small indoor/outdoor areas such as tents, campers, vans, garages or pet houses up to 100 sq. ft. Convenient and easy to use features such as 2 fan speeds, 3 lighting modes and cooling. Sunjoy portable air conditioners are a great way to beat the heat and stay comfortable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.