Zoro Homepage

Icecove Portable Air Conditioner -Blue

  • Mfr # N101000100

  • Zoro # G516251221


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Material
ABS, Other
Height
11.34 in.
Length
23.62 in.
Color
Blue and Black
Width
9.25 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N101000100
Zoro #
G516251221
UPC #
841057183991
Country of Origin
China

Dimensions

Height
11.34 in.
Length
23.62 in.
Width
9.25 in.

Details

Material
ABS, Other
Color
Blue and Black

Description

Enjoy flexible, energy-saving, spot cooling with the Sunjoy portable air conditioner. With wide utility for outdoors use, it can be easily installed and put into operation anywhere. Keep yourself comfortable while still enjoying your outdoor lifestyle as the unit is perfect for small indoor/outdoor areas such as tents, campers, vans, garages or pet houses up to 100 sq. ft. Convenient and easy to use features such as 2 fan speeds, 3 lighting modes and cooling. Sunjoy portable air conditioners are a great way to beat the heat and stay comfortable.


  • 10-15 Mins Fast & Efficient Cooling: Packed with 2500 BTU of cooling power and an R290 refrigerant system that meets EU environmental standards, this air conditioner has the advantage of a fast cooling rate and high refrigeration efficiency. Enjoy instant and effective cooling on your next adventure!
  • Lightweight & Portable: Stay cool everywhere you go with this portable air conditioner. It's lightweight and compact, and comes with an ergonomic handle for easy transportation. Whether you're in a tent, campervan, trailer, or indoors, you can enjoy a refreshing and comfortable temperature.
  • Multiple Power Options: This fast cooling air conditioner is designed to be versatile to meet the needs of various use scenarios and outdoor adventures. It can be powered through 100-240V AC, a compatible battery, car charger, or compatible solar panel (battery and solar panel not included) making it ideal for off-grid living or on-the-go activities.
  • Easy to Operate: With its easy-to-use visualization control panel, you can quickly and easily set the temperature to your desired level. Additionally, the removable side panel air filter simplifies maintenance and cleaning. With three levels of LED lighting, it's suitable for any setting.
  • Power On the Go: The powerful 40Ah/864Wh large capacity battery comes with multiple output interfaces, including DC, Type C, and two USB 3.0 ports, allowing you to simultaneously power up to four devices. Keep cool and charge up all your electronics in one go. Enjoy the comfort of home wherever your journey takes you.
  • Included in Package: Everything needed for operation is included in the package, including a power adapter, drain pipe, and air hose. Get ready for a cool summer night's sleep!

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.