Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Icecove Rechargeable Lithium-ion Battery -Blue

  • Mfr # N101000200

  • Zoro # G416251222


original price: $1,032.99
50% off
new price: $516.50
/ea
Free Shipping & Returns

Key Features

Length
8.46 in.
Material
Lithium Battery, ABS
Width
3.52 in.
Color
Blue and Black
Height
22.05 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N101000200
Zoro #
G416251222
UPC #
841057184011
Country of Origin
China

Dimensions

Length
8.46 in.
Width
3.52 in.
Height
22.05 in.
Size
8.46 in L x 3.54 in W x 22.05 in H

Details

Material
Lithium Battery, ABS
Color
Blue and Black

Description

Rechargeable Lithium Iron Phosphate Battery Pack is designed to integrate with our portable air conditioner, or most 12V DC electronic device. The Lithium Ion Battery Pack can be recharged with adapters not included or solar panels not included.


  • Lithium Iron Phosphate Battery: The market mostly use Ternary Polymer Lithium battery, the former is safer and more durable.
  • Full Battery Capacity: Our is sufficient 40Ah, the endurance is stronger.
  • Multiple charging modes to increase the outdoor use experience and cope with outdoor shortcomings more comfortable: AC charging mode, Vehicle charging mode, Solar panel charging mode
  • Multiple output interfaces: Meet all item charging within 24v and 250V, one Type-c, two USB and one multiple interface, experience like at home.
  • Connection between air conditioner and battery: This part with a locking design on battery side, more safer.
  • Battery Retaining Clip Button: Better connect the battery to the air conditioner.
  • With four feet on the battery to fix the portable air conditioner.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.