
Icecove Rechargeable Lithium-ion Battery -Grey
Mfr # N101000201
Zoro # G216251217
product price: $1,032.99
/ea
Free Shipping & Returns
Key Features
Color
Gray and Black
Length
8.46 in.
Width
3.52 in.
Height
22.05 in.
Material
Lithium Battery, ABS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N101000201
Zoro #
G216251217
UPC #
841057184028
Country of Origin
China
Dimensions
Length
8.46 in.
Width
3.52 in.
Height
22.05 in.
Size
8.46 in L x 3.54 in W x 22.05 in H
Details
Color
Gray and Black
Material
Lithium Battery, ABS
Description
Rechargeable Lithium Iron Phosphate Battery Pack is designed to integrate with our portable air conditioner, or most 12V DC electronic device. The Lithium Ion Battery Pack can be recharged with adapters not included or solar panels not included.
- Lithium Iron Phosphate Battery: The market mostly use Ternary Polymer Lithium battery, the former is safer and more durable.
- Full Battery Capacity: Our is sufficient 40Ah, the endurance is stronger.
- Multiple charging modes to increase the outdoor use experience and cope with outdoor shortcomings more comfortable: AC charging mode, Vehicle charging mode, Solar panel charging mode
- Multiple output interfaces: Meet all item charging within 24v and 250V, one Type-c, two USB and one multiple interface, experience like at home.
- Connection between air conditioner and battery: This part with a locking design on battery side, more safer.
- Battery Retaining Clip Button: Better connect the battery to the air conditioner.
- With four feet on the battery to fix the portable air conditioner.
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.