Keely LED Chandelier with Remote Control, Battery Operated not included, Black

  • Mfr # D203005410

  • Zoro # G216349655


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Height
42.52 in.
Material
Steel/Wicker/LED
Lamp Base
E27 Socket
Color Temperature
3000K
Width
15.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D203005410
Zoro #
G216349655
UPC #
841057192184
Country of Origin
China

Dimensions

Height
42.52 in.
Width
15.75 in.
Length
15.75 in.

Details

Color
Black
Material
Steel/Wicker/LED
Lamp Base
E27 Socket
Color Temperature
3000K

Description

This stylish chandelier offers the perfect combination of functionality and design. Powered by batteries, it eliminates the need for an external power source, allowing you to place it anywhere with ease. The soft, warm 3000K color temperature creates a cozy atmosphere, ideal for home, outdoor, or camping use. Its beautiful wicker design mimics the natural texture of woven vines, effortlessly blending with various styles such as country, bohemian, and modern minimalist. Installation is simple with a built-in hook, and the remote control makes adjusting the brightness and turning the lamp on/off convenient. With a 5.91inch bulb diameter and 15.55inch lantern opening, it fits E27 sockets, and the bulb is easy to replace, ensuring long-lasting use with minimal maintenance. Add this versatile, charming lamp to your space and enjoy both its aesthetic appeal and practical functionality.


  • Battery-Powered for Flexibility: The chandelier is powered by batteries, eliminating the need for an external power connection. This allows for flexible installation and use in various locations. The remote control requires 2 AAA batteries, while the chandelier itself uses 3 AA batteries, providing long-lasting, stable illumination.
  • Warm Light for a Cozy Atmosphere: The chandelier features a 3000K color temperature, offering soft and warm lighting that creates a comfortable, relaxed environmentperfect for home use, camping, or outdoor spaces.
  • Stylish Wicker Design: The chandelier is crafted from wicker, mimicking the natural texture and appearance of woven vines. Its unique aesthetic blends effortlessly with various home decor styles, including country, bohemian, and modern minimalist designs.
  • Easy Installation & Control: The chandelier comes with a built-in hook and a 28.35-inch chain (including the hook and chain length), allowing you to adjust the height for perfect positioning. It is easy to hang in gazebos or other locations. The included remote control enables convenient adjustment of brightness and on/off settings..
  • Durable & Easy to Maintain: The chandelier's bulb diameter is 5.91 inch, and the lantern opening diameter is 15.55 inch, fitting standard E27 sockets. The bulb is easy to replace, simplifying maintenance and reducing long-term upkeep costs.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.