Kingston 12x10 Gazebo, Steel & PC Roof Hardtop Gazebo with Curtain and Netting, Brown Aluminum Posts
- Mfr # A10204380200
- Zoro # G716546370
Key Features
Specifications
Details
- MFR #
- A10204380200
- Zoro #
- G716546370
- UPC #
- 841057194447
- Country of Origin
- China
- Color
- Brown
- Material
- Fabric, PC, Aluminum Steel
- Roof Material
- PC
- Wind Resistance
- 50 MPH
- Snow Load Capacity
- 2500 lbs
- Ground to Horizontal Opening
- 78.7 in
Dimensions
- Length
- 142.91 in
- Width
- 119.29 in
- Height
- 126.38 in
- Inside Post-to-Post Size
- 134.6 x 229 x 132.28 in
- Overall Dimensions
- 11.91 x 19.78 x 11.02 ft
- Post Dimensions
- 3.94 x 3.94 in
Description
Escape into your own outdoor retreat with the SUNJOY Kingston 12x10 Gazebo. This patio gazebo features a hybrid roof design with a durable galvanized steel top and integrated translucent PC vent panel that diffuses sunlight for a shaded yet bright space.Achieve a clean modern look with Kingston's powder-coated brown aluminum frame. The rust-proof construction is stylish durable and easy to maintain. For added privacy and bug-free comfort, simply close the zippered curtains and fine mesh netting.Enjoy faster assembly with 40% fewer screws and intuitive snap-together panels. Stainless steel roof screws provide weather resistance, while three built-in hooks offer convenience for hanging lights fans or decor. Ground plates with pre-drilled holes ensure secure anchoring on hard or soft surfaces.Perfect for patios backyards or poolside lounges, the SUNJOY Kingston 12x10 Gazebo combines sleek style all-season durability and outdoor comfort.
- Peace of Mind in Every Season: Wind & Snow Rated Kingston is wind-rated to 50 mph and supports up to 2,500 lbs of snow with its rustproof aluminum frame reinforced roof beams and optimized 27° roof pitch. Designed for reliable protection in changing weather conditions.
- Rust-Proof Rich Brown Aluminum Frame with Lasting Appeal Triangle-shaped aluminum posts in a warm brown finish provide premium outdoor styling and corrosion resistance while blending naturally into backyard landscapes.
- Stay Cool & Bug-Free with Upgraded Vent Design Kingston's raised widened upper vent features a three-layer vent design with built-in mesh for improved airflow and visibility while blocking insects, helping maintain outdoor comfort during hot weather.
- Brighter Days & Ambient Nights with Clear PC Vent Kingston's transparent PC vent roof allows daylight in while blocking UV rays and heat. After sunset, interior lighting glows softly through the vent top, creating a warm evening atmosphere.
- Stronger Roof, Less Noise: Slot-In Panel System Kingston's roof uses a slot-in locking system where panels slide securely into sloped beams for a tight structural connection. This reduces wind vibration eliminates gaps and improves overall roof stability.
- Full Privacy & Personalization Included Kingston includes high-density netting and full-length curtains for sun protection insect control and wind buffering. Three built-in ceiling hooks 25 lbs each support fans pendant lights or seasonal décor.
- Built to Resist Rust in All the Right Places Kingston uses stainless steel screws in roof eave and exterior-facing areas to prevent corrosion and extend durability while reducing maintenance.
- Reliable Ground Anchoring Options Pre-drilled ground plates with three holes allow secure anchoring to soft ground using included stakes or to hard surfaces with expansion bolts not included.
- Crafted for Elevated Outdoor Living Perfect for dining lounging or entertaining across patios gardens poolside spaces and more, designed to enhance outdoor living.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.