Light Tan Replacement Netting For Moorehead Steel Patio Gazebo 11X13 Ft A101011500 Sold At

  • Mfr # A111510400

  • Zoro # G316250134


product price:  $90.25
/ea
Free Shipping & Returns

Key Features

Color
Light tan
Size
11 ft. L x 13 ft. W
Width
11 ft.
Material
Polyester
Length
13 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A111510400
Zoro #
G316250134
UPC #
841057183908
Country of Origin
China

Dimensions

Size
11 ft. L x 13 ft. W
Width
11 ft.
Length
13 ft.

Details

Color
Light tan
Material
Polyester

Description

Enhance the functionality of your Sunjoy gazebo with weather-resistant mosquito netting. Keep insects away without the spray. The netting is easily installed with included ring hardware to the dual curtain/netting rails that are part of select wood gazebos. Netting can be closed and secured with quality zippers. When not in use simply use the included ties to keep everything neatly contained and out of the way.


  • Replacement Netting is ONLY For Moorehead Steel Patio Gazebo (11X13 Ft) A101011500
  • It Is Made For Moorehead Steel Patio Gazebo (11X13 Ft) A101011500 And is NOT Compatible With Other Gazebos
  • Four light tan colored weather-resistant polyester netting panels
  • Includes ring hardware for installation
  • Netting made from 100% premium polyester Mesh fabric
  • Easy to clean with mild soap and warm water

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.