Luxury Grey 4-Seater Steel Patio Swing and Bed with Elastic Metal Mesh Seat, Convertible Design

  • Mfr # A215012900

  • Zoro # G116327173


original price:  $437.99 , new price: $350.00 , 20 percent off
new price:  $350.00
/ea
Free Shipping & Returns

Key Features

Material
Steel/PU foam/Plastic/Cotton
Overall Length
85.43 in.
Capacity
705 lbs
Overall Width
44.1 in.
Overall Height
64.56 in.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A215012900
Zoro #
G116327173
UPC #
841057192764
Country of Origin
China

Dimensions

Overall Length
85.43 in.
Overall Width
44.1 in.
Overall Height
64.56 in.
Size
85.43 in x 44.10 in x 64.56 in

Details

Material
Steel/PU foam/Plastic/Cotton
Capacity
705 lbs
Color
Grey graphite

Description

Designed in Italy and built for flexibility, the SUNJOY 4-Seat Patio Swing Chair takes outdoor comfort to the next level. The extra-long 85in seat easily accommodates four people-and when its time to unwind, the backrest folds flat into a 40in wide outdoor lounger for full-body relaxation.The breathable seat base is made from elastic steel mesh that flexes gently with your movement. Soft 3in cushions filled with high-density PU foam vacuum-packed for shape retention are covered in natural cotton for comfort that lasts through every season.The swings 1.8in powder-coated steel frame is engineered for heavy-duty stability with a weight capacity of 705 lbs. A tilt-adjustable canopy lets you enjoy shade all day, and the elegant profile fits beautifully into garden spaces, patios, or covered porches.


  • Made in Italy with Purposeful Craftsmanship Designed and built in Italy, this patio swing reflects a heritage of precision and comfort. Strong welds, smooth swing motion, and tailored fabric details come together in a product made to lastelevating everyday outdoor moments with European quality you can feel.
  • Durable Steel Frame with Refined Finish The frame is constructed from 1.8" powder-coated steel tubing with a smooth gray finish. Designed for outdoor durability, it supports a load capacity of up to 705 lbsensuring strength you can count on, season after season.
  • Extra-Wide 85" Seat with Lay-Flat Backrest Spanning 85 inches across, this spacious patio swing chair fits four adults comfortably. The adjustable backrest easily folds flat into a 40" wide outdoor loungerideal for sunbathing, afternoon naps, or stargazing under the canopy.
  • 3" High-Density Cushions for Lasting Comfort Both seat and back cushions feature 3-inch thick high-density PU foam, vacuum-packed to retain shape. Covered in natural cotton fabric, they feel soft, breathable, and ready for hours of outdoor lounging.
  • Elastic Steel Mesh for Flexible Support The seat base features an elastic steel mesh that offers subtle bounce and breathability. It enhances comfort and airflowespecially appreciated during long lounging sessions.
  • Adjustable Canopy for All-Day Shade The swing's canopy tilts to follow the sun, allowing you to block direct light during any time of day. Whether you’re reading, chatting, or unwinding, enjoy flexible shade with minimal effort.
  • Secure and Neat Cushion Positioning Built-in Velcro straps help keep the back cushion securely in placereducing slip and shifting for a consistently clean, polished look every time you sit.
  • Effortless Outdoor Enjoyment Simple in structure, elegant in presence, and thoughtfully made for everyday comfort, this Italian-crafted patio swing delivers quiet luxury in any outdoor space.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.