Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luxury Portable Outdoor Hammock, Ultra-Light 24.25 lbs, Foldable, 220 lbs Capacity, In/Out Use

  • Mfr # A216004600

  • Zoro # G516327162


original price: $129.99
25% off
new price: $96.75
/ea
Free Shipping & Returns

Key Features

Seat Capacity
220 lbs
Length
23.62 in.
Height
11.34 in.
Width
9.25 in.
Size
119.68 in x 43 in x 37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A216004600
Zoro #
G516327162
UPC #
841057192719
Country of Origin
China

Dimensions

Length
23.62 in.
Height
11.34 in.
Width
9.25 in.
Size
119.68 in x 43 in x 37 in

Details

Seat Capacity
220 lbs
Color
Grey graphite
Material
Steel/Wood/Plastic/Polypropilene+Nylon

Description

Skip the trees and embrace total freedom with the SUNJOY Italian-Made Portable Hammock-a luxurious, self-standing design built for stylish relaxation anywhere. Weighing just 24.25 lbs, this ultra-light hammock assembles in minutes without tools and folds flat for storage or travel.The breathable 77.56in x 29.53in sling is crafted from durable polypropylene and nylon mesh for comfort thats cool, quick-drying, and mildew-resistant. Its open weave paired with wooden spreader bars offers a flatter, more cloud-like lounging experience than traditional cocoon hammocks.A sleek powder-coated steel frame ensures rust resistance and solid stability with a 220 lb weight capacity-ideal for patios, balconies, campsites, or the beach. Whether you're sunbathing poolside or reading in the shade, this foldable hammock blends European craftsmanship with everyday ease.


  • Made in Italy with Purposeful Craftsmanship Designed and built in Italy, this hammock is more than just outdoor furnitureit’s Italian design thinking in motion. Elegant, minimal, and enduringly stylish, it transforms any space into a calm, curated retreat.
  • Robust Build: Stability That Lasts Crafted with a high-strength powder-coated steel frame, this hammock offers steady, balanced support with a 220 lb capacity. Weather-resistant and built to endure, it stays secure through outdoor useso every moment of rest feels grounded, comfortable, and completely worry-free.
  • True Freestanding Flexibility No anchors, no treesjust total freedom. Whether you’re camping in the woods or lounging on a high-rise balcony, the self-supporting steel frame goes where you go.
  • Instant Relaxation, No Tools Required Engineered for simplicity, the frame folds open in seconds. Attach the sling and you’re done. No hardware, no guessworkjust immediate comfort.
  • Airy Mesh Fabric That Works for You Woven from durable polypropylene and nylon, the sling stays breathable, dries fast, and resists mildew. The open-weave design keeps you cool and comfortable for hours on end.
  • Packs Light, Travels Far This is comfort you can carry. At just over 24 lbs, it folds flat and fits easily into tight spaces. Perfect for those who crave mobility without sacrificing style.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.