Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marston Planter With Screen

  • Mfr # A416026610

  • Zoro # G816250139


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length
24.02 in.
Material
Steel
Color
Black
Height
44.09 in.
Width
9.06 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A416026610
Zoro #
G816250139
UPC #
841057181560
Country of Origin
China

Dimensions

Length
24.02 in.
Height
44.09 in.
Width
9.06 in.
Size
24.02 in L x 9.06 in W x 44.09 in H

Details

Material
Steel
Color
Black

Description

This planter, made of durable powder-coated rust resistance steel, is a fabulous alternative design to traditional vases in the patio or garden. The herringbone-style trellis is designed to support your climbing plants or for hanging dcor. The large planter box provide enough space for growing a wide variety of plants, flowers, or vegetables. It can be used as just a planter but can also be used as a living wall or space divider to create shade or a private green corner. If you want to give your patio or garden personality and create your own relaxing oasis, this planter is a great way to get started!


  • Durable & Sturdy: Made of high-quality steel, it is durable enough to support the combined weight of soil, water, and plants. 100% steel construction and built to last.
  • Decorative Backplate: The vertical backplate is decorative and multifunctional. You can hang small flowers baskets with climbing plants on pots, or garden lights and decors. The herringbone-style trellis design facilitates climbing plant growth, and the rustic woodgrain color adds a natural touch to your garden.
  • Large Planting Area: Our outdoor flower bed has a large planter box that can accommodate numerous plants and flowers. Add soil to the planter and plant your favorite flowers or vegetables, like, roses, carnations, potatos, tomatos, etc.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.