Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merston 10 ft. x 12 ft. Solar Powered Hardtop Gazebo

  • Mfr # A1020121C0

  • Zoro # G014919579


product price: $1,551.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Length
143-6/7 in
Width
121 in
Color
Black
Material
Steel/Alum/Fabric
Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1020121C0
Zoro #
G014919579
UPC #
841057185919
Country of Origin
China

Dimensions

Length
143-6/7 in
Width
121 in
Post dimensions
3.94in. x 3.94 in.
Size
10 ft. x 12 ft
Overall dimensions
11.98 ft. L x 10.09 ft. W x 9.60 ft. H
Inside post-to-post dimensions
10.76 ft. L x 8.86 ft. W x 6.5 ft. H

Details

Color
Black
Material
Steel/Alum/Fabric
Frame Material
Aluminum
Load Capacity
2900 lbs Entire Roof
Power Source
With Solar Powered
Shape
Rectangle
Battery Included
No
Required Assembly
Yes
Ground to horizontal opening
6.5ft

Description

Instantly create an outdoor gathering spot for family and friends away from the glaring sun and pesky insects. This 2-tier vented 10x12 hardtop gazebo by the world's leading ready-to-assemble outdoor structure maker, Sunjoy, creates the perfect outdoor setting for any time of the year. The 2-tier roof provides just the right amount of airflow while keeping occasional inclement weather at bay. Keep cool in the shade under the rust-resistant powder-coated aluminum frame and steel roof hardtop gazebo. Use mesh netting to keep mosquitoes and other bugs from joining your party. Set the mood by suspending a chandelier from the incorporated ceiling hook for functional light and high design. Power up your chandelier or other devices with the integrated 5V 6W solar panel. With straightforward, easy-to-follow assembly instructions you'll be relaxing in your favorite new outdoor living space for years to come.


  • • Rust-resistant Aluminum Frame: The frame of this 10x12 gazebo is made of durable rust-resistant aluminum alloy with a black powder coating, which is durable, sturdy, and long-lasting.
  • • Versatile Solar Panel Included: Integrated 5V 6W solar panel can power your chandelier (not included) or other devices while you relax, and an integrated ceiling hook is provided for suspended lighting (not included).
  • • Sturdy & Durable Steel Roof: Durable 2-tier black powder-coated steel roof provides shade from the heat, or keeps the water out, while the included black polyester mosquito netting provides an effective barrier against insects.
  • • Upgrade Your Outdoor Living Space: Size: 143.85 in. L x121.02 in. W x 115.23 in. H, Weight: 264.55 lbs. This beautiful hardtop gazebo is a perfect addition to various outdoor living spaces, such as patios, decks, backyards, gardens, swimming pools, lawns, etc.
  • • Easy to Assemble: Comes with illustrated assembly instructions and backed by an experienced customer service team ready to answer any questions that may arise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.