Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montague 34 in. Round Woodburning Firepit

  • Mfr # A301022700

  • Zoro # G114919585


product price: $469.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Black/Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A301022700
Zoro #
G114919585
UPC #
841057177464
Country of Origin
China

Details

Material
Steel
Color
Black/Copper

Description

Whether roasting marshmallows, enjoying a glass of wine or just swapping stories under the stars this outdoor wood-burning firepit transforms your backyard into a relaxation destination. Made from powder-coated steel the ample size of this firepit enables you to build a large warm fire. A fire poker and a mesh screen to catch embers and sparks are included. Gather friends and family and enjoy time outdoors even more with this firepit from AmberCove, the world's leading ready-to-assemble outdoor structure maker.


  • •Large Fire Bowl Design: This fire pit features a deep and spacious fire bowl with an inner diameter of 34", and a height of 11.6". The fire bowl features sturdy steel construction with a high-temperature-resistant coating, which is durable and large enough to accommodate more logs and build larger campfires.
  • •Perfect Size: Perfect size to fit the whole family around for a gathering, whether roasting marshmallows, enjoying a glass of wine, or just swapping stories under the stars this outdoor wood-burning firepit transforms your backyard into a relaxation destination. Overall size: 34.06 in. dia. x 19.53 in. H, Weight: 41.45 lbs.
  • •Heavy Duty and Durable: This wood-burning fire pit is made of a copper and black powder-coated steel frame, you will have a very sturdy and durable fire pit. The beautiful flower design makes this an attractive addition to the outdoor, patio, or backyard.
  • •Full Set Included: This outdoor fire pit comes with a fire poker and a steel mesh spark screen to safely catch embers and sparks while providing more air for larger flames and more heat output.
  • •Easy to Set Up: This fire pit is very easy to set up and comes with illustrated assembly instructions and is backed by an experienced customer service team ready to answer any questions that may arise.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.