Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Netting For 11x13 Hardtop Gazebo Brown

  • Mfr # A111509421

  • Zoro # G316250165


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
85.83in.
Size
124.8 x 85.83 in
Length
124.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A111509421
Zoro #
G316250165
UPC #
841057188644
Country of Origin
China

Dimensions

Width
85.83in.
Size
124.8 x 85.83 in
Length
124.8 in.

Details

Material
Polyester
Color
Brown

Description

Enhance the functionality of your Sunjoy wood-framed gazebo with weather-resistant mosquito netting.Keep insects away without the spray.The netting is easily installed with included ring hardware to the dual curtain/netting rails that are part of select wood gazebos.Netting can be closed and secured with quality zippers. When not in use simply use the included ties to keep everything neatly contained and out of the way.


  • • Four brown weather-resistant polyester mosquito netting panles 124.80x 85.83 in. H
  • • Includes ring hardware for installation
  • • Netting made from 100% premium polyester, coated for UV and water resistance
  • • Easy to clean with mild soap and warm water

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.