Zoro Homepage

Odell Collapsible Folding Wagon Cart with Wheels

  • Mfr # A408000900

  • Zoro # G214919614


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/Fabric
Overall Width
22 5/6 in
Color
Blue
Overall Length
40 1/6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A408000900
Zoro #
G214919614
UPC #
841057175552
Country of Origin
China

Dimensions

Overall Width
22 5/6 in
Overall Length
40 1/6 in

Details

Material
Steel/Fabric
Color
Blue

Description

Introducing the Sunjoy Cromwell V.2 Solar Garden Border Fencing 2A, the perfect solution for enhancing your backyard while reducing electricity bills! With long-lasting solar panels requiring minimal maintenance, you'll enjoy energy savings for years to come. Each panel easily interlocks with the ring on the side, ensuring a secure connection without the need for tools or digging. Installation is a breeze simply insert directly into the soil for instant transformation. Crafted from thick wrought iron solid steel, this modern design adds elegance and durability to your outdoor space, making it the ideal choice for US-based consumers seeking both style and functionality in their garden fencing solution


  • •Quickly collapses and folds together with one easy motion
  • •40.16 in. L x 22.83 in. W x 41.3 in. H
  • •360° rotating wheels can be adjusted randomly to control balance and direction
  • •An adjustable handle is designed for effortless transport across multiple surfaces: pavement, grass, etc.
  • •Water resistant fabric
  • •No assembly

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.