Outdoor Four-Side Privacy Replacement Curtain Set for 11 ft. x 13 ft. Gazebo - Brown

  • Mfr # A111305421

  • Zoro # G516250149


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Height
85.83 in.
Width
148.82in.
Size
148.82 in W x 85.83 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A111305421
Zoro #
G516250149
UPC #
841057188521
Country of Origin
China

Dimensions

Height
85.83 in.
Width
148.82in.
Size
148.82 in W x 85.83 in H

Details

Material
Polyester
Color
Brown

Description

Transform your outdoor living space with the stylish and functional gazebo mosquito netting from SUNJOY. Designed with durability and convenience in mind, this weather-resistant replacement netting allows you to enjoy the outdoors without the nuisance of mosquitoes. Its fire-retardant properties, breathable fabric, and perfect fit make it the ultimate solution for creating a comfortable, mosquito-free zone in your hard top gazebo. Whether you're hosting a gathering or simply relaxing, trust SUNJOY to provide the protection you need for uninterrupted outdoor enjoyment.


  • Premium 100% Polyester Material: Crafted from high-quality polyester fabric, this gazebo mosquito netting offers exceptional durability and strength. Designed to withstand various weather conditions, it ensures long-lasting performance and reliable protection.
  • Perfect Fit for Specific Gazebo Models: This bug netting for gazebo is specifically tailored to fit the Hard Top Gazebo (13x15 FT) models A102007633 , A102007600, A102007610, A102007630, A102007602, A102007611, A102007631, A102007603, A102007612, A102007700, A102007710, A102008700, A102008710, A102008720, A102007650, A102007651, A102007771 and A102007772.
  • CPAI-84 Fire Retardancy Compliant: Safety is a top priority. The replacement netting for gazebo meets CPAI-84 fire retardancy standards, allowing you to relax under the gazebo while being safely protected from mosquitoes.
  • Complete Mosquito Netting Set: The package includes four 148.82 in. W x 85.83 in. H weather-resistant polyester mosquito netting panels, along with ring hardware for easy installation, ensuring you have everything you need for a hassle-free replacement.
  • Easy Maintenance: Cleaning the gazebo insect net is a breeze. Simply use mild soap and warm water to keep it looking fresh and vibrant, allowing you to enjoy your outdoor oasis without any hassle.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.