Outdoor Gazebo Privacy Curtains for 10 ft. 12 ft. Wooden Gazebo - Grey/black
- Mfr # A111308502
- Zoro # G116250181
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Size
113.39 in W x 85.83 in H
Color
Black, Grey
Material
Polyester
Height
85.83 in.
Width
113.39 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A111308502
- Zoro #
- G116250181
- UPC #
- 841057188514
- Country of Origin
- China
- Color
- Black, Grey
- Material
- Polyester
Dimensions
- Size
- 113.39 in W x 85.83 in H
- Height
- 85.83 in.
- Width
- 113.39 in.
Description
Elevate your outdoor space with the SUNJOY weather-resistant and stylish gazebo curtain! Whether you're looking to block out harsh sunlight, or keep pesky insects at bay, thiscurtainhas you covered. Designed for a perfect fit, it features fire-resistant materials and breathable fabric, ensuring comfort and protection in any weather. More than just a curtain, its your ticket to enjoying the outdoors with ease and style. Dont wait-upgrade your outdoor experience today with SUNJOY!
- Premium 100% Polyester Material: Enjoy a mosquito-free outdoor experience with our high-quality 100% polyester curtains panels. Coated for UV and water resistance, these panels provide reliable protection while you relax outdoors.
- Perfect Fit for Specific Gazebo Models: Each panel measures 113.39 in. x85.83in., which is specifically tailored for the 2-tier metal roof wood Gazebo (10x12 FT) models A102032600, A102032601.
- CPAI-84 Fire Retardancy Compliant: Safety is a top priority. The curtain is compliant with the CPAI-84 fire retardancy standards, giving you peace of mind as you enjoy your time under the gazebo.
- Quick and Easy Installation: Installation is simple with the included ring hardwareno tools or professional help needed. Set up your curtain in minutes and enjoy instant protection.
- Low-Maintenance Cleaning: Easily clean the curtain with mild soap and warm water, keeping it fresh and ready for use season after season.
- Durable and Reliable: If you encounter any issues, our customer service team is ready to assist you, ensuring a satisfying and worry-free experience with every purchase.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.