Zoro Homepage

Outdoor Insect trap

  • Mfr # D211000400

  • Zoro # G016251219


original price: $42.99
15% off
new price: $36.54
/ea

Key Features

Overall Width
6.69 in.
Material
ABS, PCB, Solar Panel:, Li Battery, Fan
Overall Length
6.69 in.
Overall Height
27.36 in.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D211000400
Zoro #
G016251219
UPC #
841057191408
Country of Origin
China

Dimensions

Overall Width
6.69 in.
Size
Dia 6.69 in x 27.36 in H
Overall Length
6.69 in.
Overall Height
27.36 in.

Details

Material
ABS, PCB, Solar Panel:, Li Battery, Fan
Color
Black

Description

Introducing the SUNJOY Solar-Powered Bug Zapper, your ultimate solution for a mosquito-free outdoor experience. Designed by SUNJOY, a trusted name in outdoor living, this solar bug zapper offers three versatile modes: hanging, ground placement, and insertion into the ground. Powered by a high-efficiency solar panel, it charges in just 9 hours of sunlight and provides up to 8 hours of operation. Featuring 6 UV LED lights, it covers 645.8 ft to attract and eliminate pests. Safe for children and pets, its ideal for patios, gardens, camping, and more. Lightweight, portable, and easy to install, the SUNJOY Solar Bug Zapper is your go-to for a cleaner, safer outdoor space.


  • 1. Versatile Usage Options: This solar bug zapper offers three convenient modes: hanging, ground placement, and insertion into the ground. Waterproof and durable, it's ideal for outdoor spaces like patios, gardens, and porches.
  • 2. Solar-Powered Efficiency: Equipped with a high-efficiency solar panel and a 3.7V 1200mAh battery, this solar powered bug zapper charges in 9 hours of direct sunlight and provides up to 8 hours of continuous operation.
  • 3. Safe and Eco-Friendly: Using UV light to attract mosquitoes, this solar bug zapper outdoor eliminates pests with a powerful, silent fan suction method. It's safe for children, pets, and the environment, ensuring family-friendly use.
  • 4. Powerful Mosquito Attraction: Featuring 6 UV LED lights, this best solar bug zapper emits precise ultraviolet light to attract mosquitoes. The light is evenly distributed over a 645.8 ft2 area, effectively luring and eliminating pests.
  • 5. Lightweight and Portable: Weighing just 2 pounds, it includes a carrying handle and a 10.2 inch ground pole. Suitable for camping, barbecues, hiking, and other outdoor activities, this solar bug zapper outdoor is easy to move and place wherever needed.
  • 6. Stable and Reliable Installation: The included 3 expansion screws allow for secure installation on various surfaces, ensuring stable and reliable performance in any outdoor environment.
  • 7. User-Friendly Design: The manual switch ensures simple operation for a worry-free, mosquito-free experience. A mini brush is also included for quick and easy cleaning.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.