Outdoor Replacement Curtains for 13 ft. 15 ft. Wood-Framed Gazebos - Brown

  • Mfr # A111305441

  • Zoro # G216250159


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Width
140.94 in
Height
118.11 in
Size
140.94 in W x 118.11 in H
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A111305441
Zoro #
G216250159
UPC #
841057188484
Country of Origin
China

Dimensions

Width
140.94 in
Height
118.11 in
Size
140.94 in W x 118.11 in H

Details

Color
Brown
Material
Polyester

Description

Enhance your SUNJOY gazebo with these premium replacement curtains, designed specifically for 13 ft. 15 ft. models. Made from durable, weather-resistant polyester, these curtains combine both style and functionality for your outdoor space. Whether youre relaxing, hosting a gathering, or seeking privacy, these curtains offer the perfect mix of shade, protection, and elegance. The fabric is fade-resistant and treated with a UV and water-resistant coating, ensuring long-lasting performance across seasons. Additionally, these curtains meet the CPAI-84 fire retardancy standard, adding an extra layer of safety to your outdoor environment.The curtains come with all necessary ring hardware for easy installation, making setup quick and simple. Cleaning is effortless-just use mild soap and warm water to keep them looking fresh. Each curtain panel measures 140.94 inches wide by 118.11 inches high and weighs 11.02 lbs., making it both lightweight and sturdy for reliable outdoor use. These curtains are designed to fit various SUNJOY gazebo models, including A102007633, A102007600, A102007602, A102007603, A102007700, A102008700, A102007650, A102007651, A102007771, and A102007772, ensuring a perfect fit and seamless look. With a 12-month warranty, you can trust in the quality and longevity of your purchase.Upgrade your outdoor living space with these stylish and practical replacement curtains, adding privacy, protection, and beauty to your SUNJOY gazebo. Perfect for anyone looking to make their backyard or patio more comfortable and inviting.


  • Ultimate Privacy and Protection: Made from 100% premium polyester, these 4-panel gazebo curtains are coated for UV and water resistance, offering enhanced privacy and protection from outdoor elements.
  • Complete Installation Kit Included: This set comes with all the necessary rings and hardware for easy installation. You'll have your new curtains up in no time, enhancing your gazebo without hassle.
  • CPAI-84 Fire Retardant Compliant: Safety is a top priority. The canopy is compliant with the CPAI-84 fire retardancy standards, giving you peace of mind as you enjoy your time under the gazebo.
  • Easy to Clean: Maintaining your curtains is simple. Clean them with mild soap and warm water to keep them looking fresh and new, ensuring long-term use with minimal upkeep.
  • Perfect Fit for Specific SUNJOY Gazebo Models: Designed to fit various SUNJOY gazebo models, including A102007633, A102007600 and others (see full list above). Ensure a perfect fit with your gazebo for a seamless look.
  • Elegant & Functional Design: These curtains offer both beauty and function, providing added privacy, shade, and wind protection, creating a more inviting and comfortable outdoor environment.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.